Shop All Toolholder Accessories
Kelch
Reduction Sleeve, ISO 26623-1, 10mm, PSK 32
Mfr # 420.0153.381
Zoro # G9208832
product price: $350.99
/ea
Free Shipping & Returns
$350.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style ISO 26623-1
- For Use With Cutting Tools
- Taper Size PSK32
- Shank Dia. 10mm
- Shank PSK 32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kelch
- MFR # 420.0153.381
- Zoro # G9208832
- Country of Origin Germany
- Category Toolholder Accessories
Dimensions
Taper Size | PSK32 |
Shank Dia. | 10mm |
Size | 10mm |
Length | 3.50" |
Shank Length | 70mm |
Overall Length | 3-1/2 in |
Nose Dia. | 35.00mm |
Details
Item | Taper Shank Tool Holder |
Style | ISO 26623-1 |
For Use With | Cutting Tools |
Shank | PSK 32 |
Standards | ISO 26623-1 |
For Shank Type | Straight with Inclined Clamping Surface |
Projection | 70.00mm |
Material - Machining | High Speed Steel |
Taper Type | Polygonal |
Coolant Fed | Coolant Through |
Description
Taper Shank Tool Holder, Taper Size PSK32, Projection 70.00mm, Coolant Fed Coolant Through, Nose Dia. 35.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- H & H INDUSTRIAL PRODUCTS LYM0610 Shim Screw (2100-4303)
- BON TOOL Bon 81-112 Capping Tool W/ Guide, Steel 6" X 10", 1 Handle (81-112)
- KO-KEN Universal Nut Setter 13mm 6 Point 150mm 1/4 Hex Drive (113UN.150-13)
- METABO Angle Grinder, 12 A, Barrel Grip, 9.7 lb (T 13-125 CED Set)
- ABBOTT WORKHOLDING Pie Jaw Set, Aluminum, 16mm Screw Size, PK3 (KTTB212P1)
- GS TOOLING ER32 Axial Driven Tool For BMT65 Doosan Lathes (381517)
- LYNDEX-NIKKEN Retention Knob-Pull Stud, 1.888in L, STD (C40-1500)
- KIPP PLUG FOR SQUARE TUBING A=52, FORM:B, POLYTHENE BLACK (K0494.452521535)
- J.W. WINCO Gn852-4000-T2S Latch Toggle Clamp (852-4000-T2S)
- PARLEC Retention Knob, DIN, 5/8-11, 75 Deg (4010TRK)
- TECHNIKS Retention Knob, 2.25 in. L, 0.91 in. dia. (21003-45C)
- Kelch Toolholder Accessories