Shop All Toolholder Accessories
Kelch
Reduction Sleeve, ISO 26623-1, 10mm, PSK 32
Mfr # 420.0003.381
Zoro # G9206845
product price: $350.99
/ea
Free Shipping & Returns
$350.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style ISO 26623-1
- For Use With Cutting Tools
- Taper Size PSK32
- Shank PSK 32
- Shank Dia. 10mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kelch
- MFR # 420.0003.381
- Zoro # G9206845
- Country of Origin Germany
- Category Toolholder Accessories
Dimensions
Taper Size | PSK32 |
Shank Dia. | 10mm |
Size | 10mm |
Shank Length | 50mm |
Overall Length | 2.7100 in |
Length | 2.71" |
Nose Dia. | 35.00mm |
Details
Item | Taper Shank Tool Holder |
Style | ISO 26623-1 |
For Use With | Cutting Tools |
Shank | PSK 32 |
Taper Type | Polygonal |
Projection | 50.00mm |
Material - Machining | High Speed Steel |
Coolant Fed | Coolant Through |
Standards | ISO 26623-1 |
For Shank Type | Straight with Lateral Driving Surface |
Description
Taper Shank Tool Holder, Taper Size PSK32, Projection 50.00mm, Coolant Fed Coolant Through, Nose Dia. 35.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Jigsaw Blade Set, 10 pcs (T5002)
- KEO Small Keyseat Cutter, Carbide, 8T, RH, 1/4in (61082)
- HHIP 3/4 X 3/8 X 1/4 Diamond Shape-Coarse Knurling Wheel Pair (2220-0014)
- DRILL AMERICA 3/4"x18" HSS Extra Long Drill Bit Straight Shank (DWDDL18X3/4)
- J.W. WINCO Gn187.4-40-60-E-St Serrated Locking Plate (187.4-40-60-E-ST)
- ABBOTT WORKHOLDING Pie Jaw Set, Aluminum, 1/2" Screw Size, PK3 (TG12MDP)
- PARLEC Retention Knob, ANSI/ISO, 5/8-11, 45 Deg (40NTRK)
- PARLEC Collet Wrench, Pin Spanner, ER25 (25ERNW)
- SCHUNK Soft Top Jaw Set, 2.19 in. H, PK3 (0164106)
- J.W. WINCO GN802-M12-105 Spindle Assembly Steel (802-M12-105)
- PARLEC Collet Chuck, 0.031-0.391, DA200, 0.75 In (EXT750)
- Kelch Toolholder Accessories