Shop All Toolholder Accessories
Kelch
Reduction Sleeve, ISO 12164-1, HSK 100
Mfr # 420.0003.324
Zoro # G9206811
Free Shipping & Returns
$255.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style ISO 12164-1
- For Use With Cutting Tools
- Taper Size HSK100A
- Shank Length 80mm
- Overall Length 5.1100 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kelch
- MFR # 420.0003.324
- Zoro # G9206811
- Country of Origin Germany
- Category Toolholder Accessories
Dimensions
Taper Size | HSK100A |
Shank Length | 80mm |
Overall Length | 5.1100 in |
Shank Dia. | 10mm |
Length | 5.11" |
Size | 10mm |
Nose Dia. | 35.00mm |
Details
Item | Taper Shank Tool Holder |
Style | ISO 12164-1 |
For Use With | Cutting Tools |
Shank | HSK 100 |
Material - Machining | High Speed Steel |
Projection | 80.00mm |
Standards | ISO 12164-1 |
Coolant Fed | Coolant Through |
Taper Type | Hollow |
For Shank Type | Straight with Lateral Driving Surface |
Description
Taper Shank Tool Holder, Taper Size HSK100A, Projection 80.00mm, Coolant Fed Coolant Through, Nose Dia. 35.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Snap Ring Pliers, 1 pcs., 90 deg. (33HD65)
- WILLIAMS Williams Adjustable Pin Spanner, 1-1/4 To 3 (O-472A)
- HHIP Hex ER-32 Collet Block (3900-5128)
- DRILL AMERICA 5/16"-18 HSS Plug Tap and F HSS Drill Bit (POU5/16-18)
- TUNGALOY Tool Clamp Fixture, Rotary, 5.03in.H (4513063)
- PARLEC Retention Knob, DIN, 5/8-11, 75 Deg (4010TRK)
- J.W. WINCO Gn7231-Ni-50-L-Mt Multiple-Joint Hinge (7231-NI-50-L-MT)
- PARLEC Tap, Numertab, 770 Series, CAT50 Shank (C50-77TA4C)
- SCHUNK Intermediate Sleeve, 23.82 in. L, 7/16 in. (0224407)
- PARLEC Collet Wrench, Pin Spanner, ER32 (32ERNW)
- HAIMER Shrink Fit Machine, 2" dia., 570.00mm, 480V (PC102-I21-C10-US)
- Kelch Toolholder Accessories