Shop All Toolholder Accessories
Kelch
Reduction Sleeve, ISO 12164-1, 8mm, HSK 80
Mfr # 420.0152.323
Zoro # G9208674
product price: $247.99
/ea
Free Shipping & Returns
$247.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style ISO 12164-1
- For Use With Cutting Tools
- Taper Size HSK80A
- Size 8mm
- Length 5.11"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kelch
- MFR # 420.0152.323
- Zoro # G9208674
- Country of Origin Germany
- Category Toolholder Accessories
Dimensions
Taper Size | HSK80A |
Size | 8mm |
Length | 5.11" |
Overall Length | 5.1100 in |
Shank Length | 90mm |
Shank Dia. | 8mm |
Nose Dia. | 28.00mm |
Details
Item | Taper Shank Tool Holder |
Style | ISO 12164-1 |
For Use With | Cutting Tools |
Shank | HSK 80 |
Projection | 90.00mm |
Standards | ISO 12164-1 |
Material - Machining | High Speed Steel |
Coolant Fed | Coolant Through |
Taper Type | Hollow |
For Shank Type | Straight with Inclined Clamping Surface |
Description
Taper Shank Tool Holder, Taper Size HSK80A, Projection 90.00mm, Coolant Fed Coolant Through, Nose Dia. 28.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID 31105 24in Aluminum Straight Pipe Wrench - Model 824 (31105-RIDGID)
- DIXON Crimp Combo Nipple NPT ST, 1-1/2" (GSTC20)
- DIABLO 8-1/4", 24-Teeth Circular Saw Blade (D0824X)
- HHIP 1-1/2" Grooved Jaw Drill Press Vise (3900-1730)
- TECHNIKS Tool Holder Locking Device, 10.83 in. L (07872)
- KIPP COUPLING SPIDER SPIELFREI GR.48, 98 Shore A, 525, POLYURETHANE, RED (K1896.4898)
- LYNDEX-NIKKEN Retention Knob-Pull Stud, 1.496in L, STD (C40-STD)
- KIPP PLUG FOR SQUARE TUBING A=52, FORM:B, POLYTHENE BLACK (K0494.452521535)
- J.W. WINCO Gn437-A4-50-50-A-Gs Adj Friction Hinge (437-A4-50-50-A-GS)
- PARLEC Retention Knob, MAS-BT, M12X1.75, 45 Deg (3003TRK)
- STM 40 Taper Tool Lock (335275)
- Kelch Toolholder Accessories