Shop All Toolholder Accessories
Kelch
Reduction Sleeve, ISO 12164-1, 8mm, HSK 80
Mfr # 420.0002.323
Zoro # G9206671
product price: $247.99
/ea
Free Shipping & Returns
$247.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style ISO 12164-1
- For Use With Cutting Tools
- Taper Size HSK80A
- Shank Length 80mm
- Size 8mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kelch
- MFR # 420.0002.323
- Zoro # G9206671
- Country of Origin Germany
- Category Toolholder Accessories
Dimensions
Taper Size | HSK80A |
Shank Length | 80mm |
Size | 8mm |
Length | 4.72" |
Overall Length | 4.7200 in |
Shank Dia. | 8mm |
Nose Dia. | 28.00mm |
Details
Item | Taper Shank Tool Holder |
Style | ISO 12164-1 |
For Use With | Cutting Tools |
Shank | HSK 80 |
Standards | ISO 12164-1 |
Material - Machining | High Speed Steel |
Taper Type | Hollow |
Projection | 80.00mm |
For Shank Type | Straight with Lateral Driving Surface |
Coolant Fed | Coolant Through |
Description
Taper Shank Tool Holder, Taper Size HSK80A, Projection 80.00mm, Coolant Fed Coolant Through, Nose Dia. 28.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3-1/2 in. OPEN-LOK Triangle Sanding Pad (49-25-2001)
- YG-1 TOOL CO Alu-Power Hpc 3 Flute Corner Radius 37 Degree Helix End Mill (E5G97807)
- WIDIA Spiral Flute Tap, 1/2"-13, Modified Bottoming, UNC, 3 Flutes, Oxide (5364628)
- SK PROFESSIONAL TOOLS 1/4" Drive Socket Set SAE 22 Pieces 1/4 in to 9/16 in , Chrome (4952)
- TECHNIKS Retention Knob, 3.34 in. L, 45 deg. (21005-45C)
- GS TOOLING NMTB50 JT4 Jacobs Taper Adapter (534454)
- TECHNIKS Retention Knob, 0.906 in, CAT50, 1-8, 45 deg (21005-45)
- TECHNIKS Retention Knob, 2.30 in. L, 1.44 in. dia. (21005-C)
- TECHNIKS Tool Holder Locking Device, 10.83 in. L (07872)
- GS TOOLING R8 JT6 Jacobs Taper Adapter (534466)
- J.W. WINCO Gn187.4-40-48-D-Ni Serrated Locking Plate (187.4-40-48-D-NI)
- Kelch Toolholder Accessories