Shop All Toolholder Accessories
Kelch
Reduction Sleeve, ISO 12164-1, 8mm, HSK 63
Mfr # 420.0152.343
Zoro # G9208692
product price: $176.99
/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style ISO 12164-1
- For Use With Cutting Tools
- Taper Size HSK63C
- Shank Length 60mm
- Overall Length 3.6200 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kelch
- MFR # 420.0152.343
- Zoro # G9208692
- Country of Origin Germany
- Category Toolholder Accessories
Dimensions
Taper Size | HSK63C |
Shank Length | 60mm |
Overall Length | 3.6200 in |
Length | 3.62" |
Shank Dia. | 8mm |
Size | 8mm |
Nose Dia. | 28.00mm |
Details
Item | Taper Shank Tool Holder |
Style | ISO 12164-1 |
For Use With | Cutting Tools |
Shank | HSK 63 |
Taper Type | Hollow |
Projection | 60.00mm |
Coolant Fed | Coolant Through |
Standards | ISO 12164-1 |
For Shank Type | Straight with Inclined Clamping Surface |
Material - Machining | High Speed Steel |
Description
Taper Shank Tool Holder, Taper Size HSK63C, Projection 60.00mm, Coolant Fed Coolant Through, Nose Dia. 28.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS 6, 3 mm (1/4") Socket set 30-pcs. (96011138)
- ASTRO PNEUMATIC Wrench Set, 8-24mm, Flare Crowfoot, 15 pcs. (7115)
- ALL-SOURCE Standard 5/16 In. Nut Driver with 3 In. Solid Shank (322571)
- KIPP Wing Grip, Mini, D=M08X40 A=28, H=15, Form: L, Plastic Black, Comp: Steel, Blue-Passivated (K0274.008X40)
- J.W. WINCO Gn7231-Ni-40-L-Mt Multiple-Joint Hinge (7231-NI-40-L-MT)
- TECHNIKS Hand Wrench, 9.96 in. L (04616)
- PARLEC Taper Type Tightening Fixture, 30, 3.5 L (TF30)
- J.W. WINCO GN802-M12-105 Spindle Assembly Steel (802-M12-105)
- GARANT EASYFIX 3 Compartment Container for Perforated Boards (955785 73)
- GS TOOLING 38 Machine Tool Arbor Spacer For 1 Stub Arbors (534580)
- SCHUNK Hard Top Jaw Set, 2.28 in. H, PK3 (0138117)
- Kelch Toolholder Accessories