Shop All Toolholder Accessories
Kelch
Reduction Sleeve, ISO 12164-1, 8mm, HSK 50
Mfr # 420.0152.321
Zoro # G9208656
product price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style ISO 12164-1
- For Use With Cutting Tools
- Taper Size HSK50A
- Size 8mm
- Shank HSK 50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kelch
- MFR # 420.0152.321
- Zoro # G9208656
- Country of Origin Germany
- Category Toolholder Accessories
Dimensions
Taper Size | HSK50A |
Size | 8mm |
Shank Length | 80mm |
Length | 4.13" |
Overall Length | 4.1300 in |
Shank Dia. | 8mm |
Nose Dia. | 28.00mm |
Details
Item | Taper Shank Tool Holder |
Style | ISO 12164-1 |
For Use With | Cutting Tools |
Shank | HSK 50 |
Projection | 80.00mm |
Coolant Fed | Coolant Through |
Taper Type | Hollow |
For Shank Type | Straight with Inclined Clamping Surface |
Material - Machining | High Speed Steel |
Standards | ISO 12164-1 |
Description
Taper Shank Tool Holder, Taper Size HSK50A, Projection 80.00mm, Coolant Fed Coolant Through, Nose Dia. 28.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Combo Kit, Hammer Drill, Impact Driver (3696-22)
- DYNAMIC Tools 3/4" Drive 6 Point SAE, 1-5/8" Standard Length, Impact Socket (D020352)
- MILWAUKEE TOOL Charger and Batteries, 8 Ah Capacity (48-59-1809, 48-11-1880 (X6))
- KNIPEX Diagonal Cutters, 5" Diagonal Cutters (76 03 125)
- GS TOOLING 14 Drive Key Set For 12 Shell Mill Holders (534164)
- ABBOTT WORKHOLDING Pie Jaw Set, Aluminum, 10mm Screw Size, PK3 (KTT6P1)
- J.W. WINCO GN802-M10-84 Spindle Assembly Steel (802-M10-84)
- PARLEC Collet Wrench, Pin Spanner, ER32 (32ERNW)
- PARLEC Collet Wrench, Pin Spanner, ER25 (25ERNW)
- JACOBS CHUCK 1/4""ADAPT A DRIVE (30248)
- SCHUNK Hard Top Jaw Set, 2.28 in. H, PK3 (0138117)
- Kelch Toolholder Accessories