Shop All Toolholder Accessories
Kelch
Reduction Sleeve, ISO 12164-1, 8mm, HSK 40
Mfr # 420.0152.320
Zoro # G9208647
product price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style ISO 12164-1
- For Use With Cutting Tools
- Taper Size HSK40A
- Size 8mm
- Length 3.94"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kelch
- MFR # 420.0152.320
- Zoro # G9208647
- Country of Origin Germany
- Category Toolholder Accessories
Dimensions
Taper Size | HSK40A |
Size | 8mm |
Length | 3.94" |
Overall Length | 3.9400 in |
Shank Dia. | 8mm |
Shank Length | 80mm |
Nose Dia. | 28.00mm |
Details
Item | Taper Shank Tool Holder |
Style | ISO 12164-1 |
For Use With | Cutting Tools |
Shank | HSK 40 |
Taper Type | Hollow |
Coolant Fed | Coolant Through |
Material - Machining | High Speed Steel |
Standards | ISO 12164-1 |
For Shank Type | Straight with Inclined Clamping Surface |
Projection | 80.00mm |
Description
Taper Shank Tool Holder, Taper Size HSK40A, Projection 80.00mm, Coolant Fed Coolant Through, Nose Dia. 28.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8" Drive Crowfoot Socket Wrench Set, Metric, Open End, Full Polish (J49000MCF)
- CLE-LINE 135° Aircraft Extension Drill Cle-Line 1803 Steam Oxide HSS RHS/RHC 7/32 (C23631)
- KLEIN TOOLS Tool Kit, 12-Piece (5300)
- CLE-LINE 135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC 1/4-E (C23357)
- TECHNIKS Retention Knob, 1.50 in. L, 0.91 in. dia. (21003-C)
- JACOBS Chuck 1/2Multicraft 3/8 (30598)
- HAIMER Shrink Fit Machine, 350.00mm, 16A (80.150.00)
- JACOBS Chuck Key Holder (30253)
- J.W. WINCO GN807-M8-96-B Spindle Assembly Steel (807-M8-96-B)
- LYNDEX-NIKKEN Retention Knob-Pull Stud, 1.693in L, 60deg (B30-6000)
- PRIME-LINE Channel Balance Accessories, Nylon and Steel Components, FS 100-Top 1 Set (FS 290B)
- Kelch Toolholder Accessories