Shop All Toolholder Accessories
Kelch
Reduction Sleeve, ISO 12164-1, 6mm, HSK 80
Mfr # 420.0151.323
Zoro # G9208543
product price: $247.99
/ea
Free Shipping & Returns
$247.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style ISO 12164-1
- For Use With Cutting Tools
- Taper Size HSK80A
- Overall Length 5.1100 in
- Shank Length 90mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kelch
- MFR # 420.0151.323
- Zoro # G9208543
- Country of Origin Germany
- Category Toolholder Accessories
Dimensions
Taper Size | HSK80A |
Overall Length | 5.1100 in |
Shank Length | 90mm |
Shank Dia. | 6mm |
Size | 6mm |
Length | 5.11" |
Nose Dia. | 25.00mm |
Details
Item | Taper Shank Tool Holder |
Style | ISO 12164-1 |
For Use With | Cutting Tools |
Shank | HSK 80 |
Projection | 90.00mm |
Standards | ISO 12164-1 |
For Shank Type | Straight with Inclined Clamping Surface |
Coolant Fed | Coolant Through |
Material - Machining | High Speed Steel |
Taper Type | Hollow |
Description
Taper Shank Tool Holder, Taper Size HSK80A, Projection 90.00mm, Coolant Fed Coolant Through, Nose Dia. 25.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Combination Wrench, SAE, 3/4in Size (1EYH7)
- CRAFTSMAN Groove Joint Pliers, 10 (CMHT81720)
- BON TOOL Margin Trowel, Carbon Steel 6" X 2" Comfort Grip Handle (11-933)
- DIABLO FLUSH TRIM RTR BIT 1/2""D (DR44100)
- GS TOOLING R8 JT33 Jacobs Taper Adapter (534468)
- STM PSC278 BT50 Coolant Through Retention Knob With M24x3 Drawbar Thread (366082)
- TAPMATIC Back Jaw, 0.152 sq. in. to 0.442 sq. in. (50716)
- J.W. WINCO GN807-M6-29-B Spindle Assembly Steel (807-M6-29-B)
- J.W. WINCO GN807-M8-96-B Spindle Assembly Steel (807-M8-96-B)
- KIPP Ball Chain With Key Ring L=160, Form:B Stainless Steel, Comp:Stainless Steel (K1125.115X160)
- TECHNIKS Retention Knob, 3.34 in. L, 45 deg. (21005-45C)
- Kelch Toolholder Accessories