Shop All Toolholder Accessories
Kelch
Reduction Sleeve, ISO 12164-1, 6mm, HSK 80
Mfr # 420.0001.323
Zoro # G9206556
product price: $233.99
/ea
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style ISO 12164-1
- For Use With Cutting Tools
- Taper Size HSK80A
- Overall Length 4.7200 in
- Length 4.72"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kelch
- MFR # 420.0001.323
- Zoro # G9206556
- Country of Origin Germany
- Category Toolholder Accessories
Dimensions
Taper Size | HSK80A |
Overall Length | 4.7200 in |
Length | 4.72" |
Size | 6mm |
Shank Length | 80mm |
Shank Dia. | 6mm |
Nose Dia. | 25.00mm |
Details
Item | Taper Shank Tool Holder |
Style | ISO 12164-1 |
For Use With | Cutting Tools |
Shank | HSK 80 |
Taper Type | Hollow |
Coolant Fed | Coolant Through |
For Shank Type | Straight with Lateral Driving Surface |
Projection | 80.00mm |
Material - Machining | High Speed Steel |
Standards | ISO 12164-1 |
Description
Taper Shank Tool Holder, Taper Size HSK80A, Projection 80.00mm, Coolant Fed Coolant Through, Nose Dia. 25.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTITCH Classic 99 Utility Knife w/Retractable Blade, Gray (10-099)
- ZORO SELECT Ball Lock Pin, Button Handle, 0.290" Tip L (LBR-114)
- KRAFT TOOL Tapered Magnesium Darby w/ProForm, 30 (CF030PF)
- KNIPEX 7 1/4 in Crimper 23 to 5 AWG (97 71 180)
- GS TOOLING 38 Machine Tool Arbor Spacer For 1 Stub Arbors (534580)
- ABBOTT WORKHOLDING Pie Jaw Set, Aluminum, 10mm Screw Size, PK3 (KTT6P1)
- J.W. WINCO GN708.1-M5-45-A-ST Spindle Assembly (708.1-M5-45-A-ST)
- J.W. WINCO GN802-M12-105 Spindle Assembly Steel (802-M12-105)
- TECHNIKS Hand Wrench, 11.38 in. L (04617)
- J.W. WINCO GN708.1-M4-43-B-ST Spindle Assembly (708.1-M4-43-B-ST)
- J.W. WINCO GN903-21-M10-34-ST Spindle Assembly (903-21-M10-34-ST)
- Kelch Toolholder Accessories