Shop All Toolholder Accessories
Kelch
Reduction Sleeve, ISO 12164-1, 6mm, HSK 63
Mfr # 420.0151.343
Zoro # G9208561
product price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style ISO 12164-1
- For Use With Cutting Tools
- Taper Size HSK63C
- Length 3.62"
- Shank Length 60mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kelch
- MFR # 420.0151.343
- Zoro # G9208561
- Country of Origin Germany
- Category Toolholder Accessories
Dimensions
Taper Size | HSK63C |
Length | 3.62" |
Shank Length | 60mm |
Overall Length | 3.6200 in |
Size | 6mm |
Shank Dia. | 6mm |
Nose Dia. | 25.00mm |
Details
Item | Taper Shank Tool Holder |
Style | ISO 12164-1 |
For Use With | Cutting Tools |
Shank | HSK 63 |
Standards | ISO 12164-1 |
Projection | 60.00mm |
For Shank Type | Straight with Inclined Clamping Surface |
Material - Machining | High Speed Steel |
Taper Type | Hollow |
Coolant Fed | Coolant Through |
Description
Taper Shank Tool Holder, Taper Size HSK63C, Projection 60.00mm, Coolant Fed Coolant Through, Nose Dia. 25.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX 6" L x General Purpose Cutting Reciprocating Saw Blade (20562610R)
- MORSE Carbide Tipped Holesaw, 3/8" Hex, 1-3/16 (MHSTK19)
- CHANNELLOCK 3/8 In. Drive 72-Tooth Quick Release Ratchet (347213)
- TECHNIKS Tapping Collet, Size 2 Rigid Tap, 1/2 in. (31/12-4127)
- J.W. WINCO GN951.1-M4-21-70-ST U-Bolt Steel (951.1-M4-21-70-ST)
- SCHUNK Soft Top Jaw Set, 2.56 in. H, PK3 (0164113)
- HAIMER Shrink Fit Machine, 2" dia., 16A (80.100.01NG.3)
- J.W. WINCO GN802-M12-105 Spindle Assembly Steel (802-M12-105)
- KM SYSTEMS Torx Driver Bit, 25Ip - 25Mm (BT25IP)
- GS TOOLING 1428 Arbor Screw For 12 Shell Mill Holders (534180)
- J.W. WINCO Gn187.4-40-60-E-St Serrated Locking Plate (187.4-40-60-E-ST)
- Kelch Toolholder Accessories