Shop All Toolholder Accessories
Kelch
Reduction Sleeve, ISO 12164-1, 6mm, HSK 50
Mfr # 420.0001.321
Zoro # G9206531
product price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style ISO 12164-1
- For Use With Cutting Tools
- Taper Size HSK50A
- Shank HSK 50
- Shank Dia. 6mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kelch
- MFR # 420.0001.321
- Zoro # G9206531
- Country of Origin Germany
- Category Toolholder Accessories
Dimensions
Taper Size | HSK50A |
Shank Dia. | 6mm |
Overall Length | 3.5400 in |
Length | 3.54" |
Shank Length | 65mm |
Size | 6mm |
Nose Dia. | 25.00mm |
Details
Item | Taper Shank Tool Holder |
Style | ISO 12164-1 |
For Use With | Cutting Tools |
Shank | HSK 50 |
Material - Machining | High Speed Steel |
Projection | 65.00mm |
Coolant Fed | Coolant Through |
Standards | ISO 12164-1 |
For Shank Type | Straight with Lateral Driving Surface |
Taper Type | Hollow |
Description
Taper Shank Tool Holder, Taper Size HSK50A, Projection 65.00mm, Coolant Fed Coolant Through, Nose Dia. 25.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #29 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (D/AN29)
- MAKITA 4-1/2" SJS™ Angle Grinder, 13.0A, Paddle (9564PC)
- BOSCH Grinder Cutting Guard, Steel, 9 in. (19CG-9)
- BONDHUS SAE Ball Hex Key, 3/16" Tip Size (3610)
- HAIMER Shrink Fit Machine, 350.00mm, 16A (80.150.00)
- JACOBS CHUCK 1/4""ADAPT A DRIVE (30248)
- J.W. WINCO GN708.1-M8-68-A-ST Spindle Assembly (708.1-M8-68-A-ST)
- TECHNIKS Tap Holder, 3.55 in. L, 1.31 in. dia. (21480/INC1)
- SCHUNK Intermediate Sleeve, 19.88 in. L, 3/8 in. (0224390)
- GARANT EASYFIX Tool Clip with 15 mm Diameter for Perforated Boards (955655 15)
- STM PSC278 BT50 Coolant Through Retention Knob With M24x3 Drawbar Thread (366082)
- Kelch Toolholder Accessories