Shop All Toolholder Accessories
Kelch
Reduction Sleeve, ISO 12164-1, 6mm, HSK 40
Mfr # 420.0151.320
Zoro # G9208516
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style ISO 12164-1
- For Use With Cutting Tools
- Taper Size HSK40A
- Overall Length 3.9400 in
- Shank Length 80mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kelch
- MFR # 420.0151.320
- Zoro # G9208516
- Country of Origin Germany
- Category Toolholder Accessories
Dimensions
Taper Size | HSK40A |
Overall Length | 3.9400 in |
Shank Length | 80mm |
Size | 6mm |
Shank Dia. | 6mm |
Length | 3.94" |
Nose Dia. | 25.00mm |
Details
Item | Taper Shank Tool Holder |
Style | ISO 12164-1 |
For Use With | Cutting Tools |
Shank | HSK 40 |
For Shank Type | Straight with Inclined Clamping Surface |
Taper Type | Hollow |
Projection | 80.00mm |
Coolant Fed | Coolant Through |
Material - Machining | High Speed Steel |
Standards | ISO 12164-1 |
Description
Taper Shank Tool Holder, Taper Size HSK40A, Projection 80.00mm, Coolant Fed Coolant Through, Nose Dia. 25.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYNDEX-NIKKEN Collet, 16C, 5/32in (160-010)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1015UMD)
- URREA 12-Point Blanck Offset Striking Wrench, 1-11/16"opening size. (2627SW)
- KODIAK CUTTING TOOLS 1/2-13 High Speed Steel Oversize Hand Tap .005 Oversize Plug (5507139)
- HUOT Tool Safety Cover, 14x5x14 In, Clear (14001)
- TECHNIKS Hand Wrench, 8.11 in. L (04615)
- GS TOOLING 14 Drive Key Set For 12 Shell Mill Holders (534164)
- MILTON INDUSTRIES 3-Way 1/4" Male Body "A, M & T (S-746)
- TECHNIKS Tap Holder, 3.55 in. L, 1.31 in. dia. (21480/INC1)
- PARLEC Collet Chuck, 0.020-0.393, ER16, 0.75 In (ER16-750-550)
- PARLEC Retention Knob, DIN, 5/8-11, 75 Deg (4010TRK)
- Kelch Toolholder Accessories