Shop All Toolholder Accessories
Kelch
Reduction Sleeve, ISO 12164-1, 6mm, HSK 100
Mfr # 420.0151.324
Zoro # G9208552
product price: $252.99
/ea
Free Shipping & Returns
$252.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style ISO 12164-1
- For Use With Cutting Tools
- Taper Size HSK100A
- Overall Length 5.5100 in
- Shank Length 90mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kelch
- MFR # 420.0151.324
- Zoro # G9208552
- Country of Origin Germany
- Category Toolholder Accessories
Dimensions
Taper Size | HSK100A |
Overall Length | 5.5100 in |
Shank Length | 90mm |
Shank Dia. | 6mm |
Size | 6mm |
Length | 5.51" |
Nose Dia. | 25.00mm |
Details
Item | Taper Shank Tool Holder |
Style | ISO 12164-1 |
For Use With | Cutting Tools |
Shank | HSK 100 |
Projection | 90.00mm |
For Shank Type | Straight with Inclined Clamping Surface |
Coolant Fed | Coolant Through |
Standards | ISO 12164-1 |
Material - Machining | High Speed Steel |
Taper Type | Hollow |
Description
Taper Shank Tool Holder, Taper Size HSK100A, Projection 90.00mm, Coolant Fed Coolant Through, Nose Dia. 25.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETY SPEED Panel Saw, 8 In., 5800 rpm, Cut H 64 In. (H5)
- QUALTECH Hand Tap Set, Series DWT, Imperial, 1428 Size, 4 Flutes, Right Hand Cutting Direction, Bottoming (DWT54476)
- TEKTON 3/8 Inch Drive 6-Point Socket Set with Rail, 15-Piece (1/4-1 in.) (SHD91109)
- GUARDAIR Pistol Grip Air Gun, 48" Extension (U75LJ048AA2)
- PRIME-LINE Channel Balance Accessories, Nylon and Steel Components, FS 100-Top 1 Set (FS 290B)
- J.W. WINCO Gn7231-Ni-60-R-Mt Multiple-Joint Hinge (7231-NI-60-R-MT)
- GS TOOLING NMTB40 MT4 Morse Taper Adapter (534476)
- COLLIS WORKHOLDING B ADJ ADAP 1MT 5/8 16 4 in (68907)
- TECHNIKS Hex Nut, 1.08 in. dia. (41116)
- GS TOOLING GSC275X45 CAT50 Coolant Through Retention Knob 1"-8 Drawbar Thread (366096)
- J.W. WINCO GN807-M8-56-B Spindle Assembly Steel (807-M8-56-B)
- Kelch Toolholder Accessories