Shop All Toolholder Accessories
Kelch
Reduction Sleeve, ISO 12164-1, 32mm, HSK 63
Mfr # 420.0160.343
Zoro # G9209541
product price: $247.99
/ea
Free Shipping & Returns
$247.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style ISO 12164-1
- For Use With Cutting Tools
- Taper Size HSK63C
- Shank Length 100mm
- Size 32mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kelch
- MFR # 420.0160.343
- Zoro # G9209541
- Country of Origin Germany
- Category Toolholder Accessories
Dimensions
Taper Size | HSK63C |
Shank Length | 100mm |
Size | 32mm |
Overall Length | 5.1900 in |
Shank Dia. | 32mm |
Length | 5.19" |
Nose Dia. | 72.00mm |
Details
Item | Taper Shank Tool Holder |
Style | ISO 12164-1 |
For Use With | Cutting Tools |
Shank | HSK 63 |
Coolant Fed | Coolant Through |
Projection | 100.00mm |
For Shank Type | Straight with Inclined Clamping Surface |
Standards | ISO 12164-1 |
Material - Machining | High Speed Steel |
Taper Type | Hollow |
Description
Taper Shank Tool Holder, Taper Size HSK63C, Projection 100.00mm, Coolant Fed Coolant Through, Nose Dia. 72.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAMESON Mega Buddy Duct Rodder w/ 1500 ft. of 1/2" Marked Rod (11-38-1500M)
- NANUK CASES Orange Protective Case, 10.2"L x 7.9"W x 4-1/2"D (904S-010OR-0A0)
- LENOX Band Saw Blade, 7 ft. 6 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (80192D2B72285)
- TE-CO T-Slot Bolt, Carbon Steel, 5/8"X4" (45508)
- COBRA Cobra 61000 0.75 in. x 100 ft. Flat Sewer Rod (670455)
- GS TOOLING NMTB40 MT4 Morse Taper Adapter (534476)
- LYNDEX-NIKKEN Retention Knob-Pull Stud, 1.693in L, 60deg (B30-6000)
- HUOT Tool Safety Cover, 14x5x14 In, Clear (14001)
- PRIME-LINE Channel Balance Accessories, Nylon and Steel Components, FS 100-Top 1 Set (FS 290B)
- J.W. WINCO GN807-M8-96-B Spindle Assembly Steel (807-M8-96-B)
- TECHNIKS Retention Knob, 1.50 in. L, 0.91 in. dia. (21003-C)
- Kelch Toolholder Accessories