Shop All Toolholder Accessories
Kelch
Reduction Sleeve, ISO 12164-1, 20mm, HSK 63
Mfr # 420.0158.343
Zoro # G9209401
product price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style ISO 12164-1
- For Use With Cutting Tools
- Taper Size HSK63C
- Shank HSK 63
- Shank Length 80mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kelch
- MFR # 420.0158.343
- Zoro # G9209401
- Country of Origin Germany
- Category Toolholder Accessories
Dimensions
Taper Size | HSK63C |
Shank Length | 80mm |
Overall Length | 4.4000 in |
Length | 4.40" |
Shank Dia. | 20mm |
Size | 20mm |
Nose Dia. | 52.00mm |
Details
Item | Taper Shank Tool Holder |
Style | ISO 12164-1 |
For Use With | Cutting Tools |
Shank | HSK 63 |
Standards | ISO 12164-1 |
Taper Type | Hollow |
Coolant Fed | Coolant Through |
Material - Machining | High Speed Steel |
For Shank Type | Straight with Inclined Clamping Surface |
Projection | 80.00mm |
Description
Taper Shank Tool Holder, Taper Size HSK63C, Projection 80.00mm, Coolant Fed Coolant Through, Nose Dia. 52.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 5.0MM-0.80 4FL BOTTOM TAP - 2800 (28A050AB)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 5/16" 6 pt SAE Socket, 6 Points (40410)
- PROTO 1/2 in Drive Hex Socket Bit SAE 1/2 in Tip, 3 5/8 in L (J54411/2)
- SUNEX 25 Pc. Metric Full Polish V-Groove Combo Wrench Set (9917MPRA)
- TECHNIKS Hex Nut, 1.08 in. dia. (41116)
- SCHUNK Soft Top Jaw Set, 2.19 in. H, PK3 (0164106)
- HAIMER Shrink Fit Machine, 2" dia., 510.00mm, 16A (80.100.01)
- JACOBS CHUCK 1/4""ADAPT A DRIVE (30248)
- PARLEC Collet Wrench, Pin Spanner, ER40 (40ERNW)
- STM PSC278 BT50 Coolant Through Retention Knob With M24x3 Drawbar Thread (366082)
- PARLEC Collet Chuck, 0.031-0.391, DA200, 0.75 In (EXT750)
- Kelch Toolholder Accessories