Shop All Toolholder Accessories
Kelch
Reduction Sleeve, ISO 12164-1, 20mm, HSK 50
Mfr # 420.0008.321
Zoro # G9207396
product price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style ISO 12164-1
- For Use With Cutting Tools
- Taper Size HSK50A
- Length 4.13"
- Overall Length 4.1300 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kelch
- MFR # 420.0008.321
- Zoro # G9207396
- Country of Origin Germany
- Category Toolholder Accessories
Dimensions
Taper Size | HSK50A |
Length | 4.13" |
Overall Length | 4.1300 in |
Size | 20mm |
Shank Dia. | 20mm |
Shank Length | 80mm |
Nose Dia. | 52.00mm |
Details
Item | Taper Shank Tool Holder |
Style | ISO 12164-1 |
For Use With | Cutting Tools |
Shank | HSK 50 |
Standards | ISO 12164-1 |
Coolant Fed | Coolant Through |
Material - Machining | High Speed Steel |
Taper Type | Hollow |
For Shank Type | Straight with Lateral Driving Surface |
Projection | 80.00mm |
Description
Taper Shank Tool Holder, Taper Size HSK50A, Projection 80.00mm, Coolant Fed Coolant Through, Nose Dia. 52.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED 114''x6'' Spade Bit (DSP2150)
- WESTWARD 3/8 in Drive, 9/32" 12 pt SAE Socket, 12 Points (10E890)
- BOSCH Rotary Laser, Exterior/Interior, 100ft. (GRL2000-40HVK)
- J.W. WINCO DIN464-M3-10-NI Knurled Thumb Screw (3N10P04)
- J.W. WINCO Gn7231-Ni-50-R-Mt Multiple-Joint Hinge (7231-NI-50-R-MT)
- SCHUNK Intermediate Sleeve, 23.82 in. L, 5/16 in. (0224405)
- J.W. WINCO Gn187.4-40-48-D-Ni Serrated Locking Plate (187.4-40-48-D-NI)
- J.W. WINCO GN708.1-M5-45-A-ST Spindle Assembly (708.1-M5-45-A-ST)
- TECHNIKS Retention Knob, 2.25 in. L, 45 deg. (21003-45)
- GARANT EASYFIX 3 Compartment Container for Perforated Boards (955785 73)
- JACOBS Chuck 1/2Multicraft 3/8 (30598)
- Kelch Toolholder Accessories