Shop All Toolholder Accessories
Kelch
Reduction Sleeve, ISO 12164-1, 18mm, HSK 63
Mfr # 420.0157.343
Zoro # G9209304
product price: $176.99
/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style ISO 12164-1
- For Use With Cutting Tools
- Taper Size HSK63C
- Shank Dia. 18mm
- Overall Length 4.4000 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kelch
- MFR # 420.0157.343
- Zoro # G9209304
- Country of Origin Germany
- Category Toolholder Accessories
Dimensions
Taper Size | HSK63C |
Shank Dia. | 18mm |
Overall Length | 4.4000 in |
Size | 18mm |
Shank Length | 80mm |
Length | 4.40" |
Nose Dia. | 50.00mm |
Details
Item | Taper Shank Tool Holder |
Style | ISO 12164-1 |
For Use With | Cutting Tools |
Shank | HSK 63 |
For Shank Type | Straight with Inclined Clamping Surface |
Coolant Fed | Coolant Through |
Taper Type | Hollow |
Standards | ISO 12164-1 |
Projection | 80.00mm |
Material - Machining | High Speed Steel |
Description
Taper Shank Tool Holder, Taper Size HSK63C, Projection 80.00mm, Coolant Fed Coolant Through, Nose Dia. 50.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Replacement Chain, 18" (40REP)
- OSG Straight Flute Hand Tap Bottoming, 3 Flutes (2402403)
- DEWALT 7/8" x 8" x 10" High Impact 4 Cutter SDS+ Hammer Bit (DW5477)
- SPECIALTY DIAMOND 4 Inch Diamond Wet Polishing Pad, 3mm Thick 400 Grit (BRTW4400)
- HAIMER Shrink Fit Machine, 2" dia., 510.00mm, 480V (80.110.11.3)
- PARLEC Collet Wrench, Pin Spanner, ER25 (25ERNW)
- J.W. WINCO GN802-M10-84 Spindle Assembly Steel (802-M10-84)
- SCHUNK Hard Top Jaw Set, 2.09 in. H, PK3 (0138114)
- J.W. WINCO Gn187.4-22-60-D-Ni Serrated Locking Plate (187.4-22-60-D-NI)
- J.W. WINCO GN807-M4-23-B-NI Spindle Assembly (807-M4-23-B-NI)
- TECHNIKS Hand Wrench, 9.96 in. L (04616)
- Kelch Toolholder Accessories