Shop All Toolholder Accessories
Kelch
Reduction Sleeve, ISO 12164-1, 18mm, HSK 50
Mfr # 420.0157.321
Zoro # G9209261
product price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style ISO 12164-1
- For Use With Cutting Tools
- Taper Size HSK50A
- Overall Length 4.5200 in
- Size 18mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kelch
- MFR # 420.0157.321
- Zoro # G9209261
- Country of Origin Germany
- Category Toolholder Accessories
Dimensions
Taper Size | HSK50A |
Overall Length | 4.5200 in |
Size | 18mm |
Shank Dia. | 18mm |
Length | 4.52" |
Shank Length | 90mm |
Nose Dia. | 50.00mm |
Details
Item | Taper Shank Tool Holder |
Style | ISO 12164-1 |
For Use With | Cutting Tools |
Shank | HSK 50 |
Standards | ISO 12164-1 |
Coolant Fed | Coolant Through |
Material - Machining | High Speed Steel |
For Shank Type | Straight with Inclined Clamping Surface |
Projection | 90.00mm |
Taper Type | Hollow |
Description
Taper Shank Tool Holder, Taper Size HSK50A, Projection 90.00mm, Coolant Fed Coolant Through, Nose Dia. 50.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK & DECKER Wheel A60, 8In (429601-00)
- WILTON Replacement Shoe for No. 5ERE7 (63299)
- MITUTOYO Radius Gage (186-103)
- KLEIN TOOLS Black Ballistic Nylon 2 Pockets, 5702 (5702)
- TECHNIKS Retention Knob, 15mm, BT40, M16, 45 deg. (17803)
- ANVIL Anvil International 8700120705 2 in. Black Tee (231431)
- TECHNIKS Hand Wrench, 11.38 in. L (04617)
- PARLEC Collet Chuck, 0.031-0.562, DA100, 1 In (EXT100)
- TAPMATIC Back Jaw, 0.152 sq. in. to 0.442 sq. in. (50716)
- TECHNIKS Tool Holder Locking Device, 8.27 in. L (17870)
- GS TOOLING 38 Machine Tool Arbor Spacer For 1 Stub Arbors (534580)
- Kelch Toolholder Accessories