Shop All Toolholder Accessories
Kelch
Reduction Sleeve, ISO 12164-1, 16mm, HSK 80
Mfr # 420.0006.323
Zoro # G9207204
Free Shipping & Returns
$247.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style ISO 12164-1
- For Use With Cutting Tools
- Taper Size HSK80A
- Size 16mm
- Shank Dia. 16mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kelch
- MFR # 420.0006.323
- Zoro # G9207204
- Country of Origin Germany
- Category Toolholder Accessories
Dimensions
Taper Size | HSK80A |
Size | 16mm |
Shank Dia. | 16mm |
Length | 4.72" |
Shank Length | 80mm |
Overall Length | 4.7200 in |
Nose Dia. | 48.00mm |
Details
Item | Taper Shank Tool Holder |
Style | ISO 12164-1 |
For Use With | Cutting Tools |
Shank | HSK 80 |
Projection | 100.00mm |
Standards | ISO 12164-1 |
Coolant Fed | Coolant Through |
Material - Machining | High Speed Steel |
Taper Type | Hollow |
For Shank Type | Straight with Lateral Driving Surface |
Description
Taper Shank Tool Holder, Taper Size HSK80A, Projection 100.00mm, Coolant Fed Coolant Through, Nose Dia. 48.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS Prohold Ball Bit 6In 5.0Mm (31664)
- BONDHUS 10 Piece SAE T-Shape Hex Key Set, 13390 (13390)
- DRILL AMERICA 3/8"-24 1"OD HSS Round Adjustable Die Standard (DWTH1-3824)
- SEYMOUR MIDWEST Grass Hook, Long Handle, Steel Ferrule (41711GRA)
- STM 50 Taper Simple Tool Setting Stand (335220)
- J.W. WINCO Gp-47-M6-10 Wing Screw Plastic (6310003)
- J.W. WINCO Gn7231-Ni-50-R-Mt Multiple-Joint Hinge (7231-NI-50-R-MT)
- HAIMER Shrink Fit Machine, 510.00mm, 16A, 480V (80.110.11SE)
- ABBOTT WORKHOLDING Pie Jaw Set, Aluminum, 1/2" Screw Size, PK3 (TG12MDP)
- TECHNIKS Tool Holder Locking Device, 8.27 in. L (17870)
- HAIMER Shrink Fit Machine, 350.00mm, 16A (80.150.00)
- Kelch Toolholder Accessories