Shop All Toolholder Accessories
Kelch
Reduction Sleeve, ISO 12164-1, 16mm, HSK 63
Mfr # 420.0156.343
Zoro # G9209207
product price: $176.99
/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style ISO 12164-1
- For Use With Cutting Tools
- Taper Size HSK63C
- Length 4.40"
- Shank Length 80mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kelch
- MFR # 420.0156.343
- Zoro # G9209207
- Country of Origin Germany
- Category Toolholder Accessories
Dimensions
Taper Size | HSK63C |
Length | 4.40" |
Shank Length | 80mm |
Size | 16mm |
Overall Length | 4.4000 in |
Shank Dia. | 16mm |
Nose Dia. | 48.00mm |
Details
Item | Taper Shank Tool Holder |
Style | ISO 12164-1 |
For Use With | Cutting Tools |
Shank | HSK 63 |
Projection | 80.00mm |
Material - Machining | High Speed Steel |
Coolant Fed | Coolant Through |
Taper Type | Hollow |
Standards | ISO 12164-1 |
For Shank Type | Straight with Inclined Clamping Surface |
Description
Taper Shank Tool Holder, Taper Size HSK63C, Projection 80.00mm, Coolant Fed Coolant Through, Nose Dia. 48.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KESON SAE Tape Measure (PGPRO1830V)
- STANLEY 200 ft Tape Measure, 1/2 in Blade (34-793)
- TEKTON 1/2 Inch Drive x 7/8 Inch 6-Point Socket (SHD22022)
- WRIGHT TOOL 1 in Drive Impact Socket 90 mm Size, Standard Socket, black oxide (88-90MM)
- SCHUNK Intermediate Sleeve, 19.88 in. L, 3/8 in. (0224390)
- PARLEC Ret Knob, ANSI/ISO, 5/8-11, 45 Deg, w/Hole (40TRK)
- HUOT Tool Safety Cover, 14x5x14 In, Clear (14001)
- GARANT EASYFIX 3 Compartment Container for Perforated Boards (955785 73)
- KIPP Ball Chain With Key Ring L=160, Form:B Stainless Steel, Comp:Stainless Steel (K1125.115X160)
- J.W. WINCO Gn187.4-22-60-D-Ni Serrated Locking Plate (187.4-22-60-D-NI)
- PARLEC Collet Chuck, 0.031-0.391, DA200, 0.75 In (EXT750)
- Kelch Toolholder Accessories