Shop All Toolholder Accessories
Kelch
Reduction Sleeve, ISO 12164-1, 16mm, HSK 40
Mfr # 420.0156.320
Zoro # G9209155
product price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style ISO 12164-1
- For Use With Cutting Tools
- Taper Size HSK40A
- Shank Length 90mm
- Overall Length 4.3300 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kelch
- MFR # 420.0156.320
- Zoro # G9209155
- Country of Origin Germany
- Category Toolholder Accessories
Dimensions
Taper Size | HSK40A |
Shank Length | 90mm |
Overall Length | 4.3300 in |
Size | 16mm |
Shank Dia. | 16mm |
Length | 4.33" |
Nose Dia. | 48.00mm |
Details
Item | Taper Shank Tool Holder |
Style | ISO 12164-1 |
For Use With | Cutting Tools |
Shank | HSK 40 |
Projection | 90.00mm |
Material - Machining | High Speed Steel |
Coolant Fed | Coolant Through |
Standards | ISO 12164-1 |
Taper Type | Hollow |
For Shank Type | Straight with Inclined Clamping Surface |
Description
Taper Shank Tool Holder, Taper Size HSK40A, Projection 90.00mm, Coolant Fed Coolant Through, Nose Dia. 48.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL 7pc. Drill Bit Set, Shank Dia.: 1/4" Hex (24657)
- KIPP Tether Cable Form:B With Crimp Terminals L=150, Stainless Steel, Comp:Aluminum (K0367.1150)
- URREA High leverage ratcheting to open retaining rings (365)
- IRWIN Locking Pliers Set, Original, 5 pcs. (68)
- MILTON INDUSTRIES 3-Way 1/4" Male Body "A, M & T (S-746)
- PARLEC Collet Chuck, 0.020-0.393, ER16, 0.75 In (ER16-750-550)
- ABBOTT WORKHOLDING Pie Jaw Set, Aluminum, 16mm Screw Size, PK3 (KTTB212P1)
- J.W. WINCO GN708.1-M10-77-A-ST Spindle Assembly (708.1-M10-77-A-ST)
- PRIME-LINE Channel Balance Accessories, Nylon and Steel Components, FS 101 Top and FS 153 Bottom 1 Set (FS 293B)
- MASTER MAGNETICS Tool Holder, 13 in. Magnetic (07663)
- J.W. WINCO Gn7231-Ni-60-R-Mt Multiple-Joint Hinge (7231-NI-60-R-MT)
- Kelch Toolholder Accessories