Shop All Toolholder Accessories
Kelch
Reduction Sleeve, ISO 12164-1, 14mm, HSK 80
Mfr # 420.0005.323
Zoro # G9207082
product price: $247.99
/ea
Free Shipping & Returns
$247.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style ISO 12164-1
- For Use With Cutting Tools
- Taper Size HSK80A
- Shank Dia. 14mm
- Shank HSK 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kelch
- MFR # 420.0005.323
- Zoro # G9207082
- Country of Origin Germany
- Category Toolholder Accessories
Dimensions
Taper Size | HSK80A |
Shank Dia. | 14mm |
Shank Length | 80mm |
Size | 14mm |
Overall Length | 4.7200 in |
Length | 4.72" |
Nose Dia. | 44.00mm |
Details
Item | Taper Shank Tool Holder |
Style | ISO 12164-1 |
For Use With | Cutting Tools |
Shank | HSK 80 |
Taper Type | Hollow |
For Shank Type | Straight with Lateral Driving Surface |
Coolant Fed | Coolant Through |
Standards | ISO 12164-1 |
Material - Machining | High Speed Steel |
Projection | 80.00mm |
Description
Taper Shank Tool Holder, Taper Size HSK80A, Projection 80.00mm, Coolant Fed Coolant Through, Nose Dia. 44.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY FATMAX® Multi-Purpose Saw (20-220)
- GREENFIELD THREADING Pipe Tap, 1/4"-18, Semi-Bottoming, 4 Flutes, NPT (385409)
- DAYTON Vertical Mounting Base (6X503)
- MILWAUKEE TOOL 1-1/4 in. Diamond Ultra Dry Core Bit (48-17-0112)
- COLLIS WORKHOLDING B ADJ ADAP 1MT 5/8 16 4 in (68907)
- TECHNIKS Retention Knob, 15mm, BT40, M16, 45 deg. (17803)
- J.W. WINCO GN802-M10-84 Spindle Assembly Steel (802-M10-84)
- J.W. WINCO GN708.1-M10-77-A-ST Spindle Assembly (708.1-M10-77-A-ST)
- MASTER MAGNETICS Tool Holder, 13 in. Magnetic (07663)
- GS TOOLING R8 MT2 Morse Taper Adapter (534488)
- J.W. WINCO GN807-M4-23-B-NI Spindle Assembly (807-M4-23-B-NI)
- Kelch Toolholder Accessories