Shop All Toolholder Accessories
Kelch
Reduction Sleeve, ISO 12164-1, 14mm, HSK 50
Mfr # 420.0005.321
Zoro # G9207064
product price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style ISO 12164-1
- For Use With Cutting Tools
- Taper Size HSK50A
- Shank HSK 50
- Shank Dia. 14mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kelch
- MFR # 420.0005.321
- Zoro # G9207064
- Country of Origin Germany
- Category Toolholder Accessories
Dimensions
Taper Size | HSK50A |
Shank Dia. | 14mm |
Shank Length | 80mm |
Overall Length | 4.1300 in |
Length | 4.13" |
Size | 14mm |
Nose Dia. | 44.00mm |
Details
Item | Taper Shank Tool Holder |
Style | ISO 12164-1 |
For Use With | Cutting Tools |
Shank | HSK 50 |
Coolant Fed | Coolant Through |
Taper Type | Hollow |
Material - Machining | High Speed Steel |
For Shank Type | Straight with Lateral Driving Surface |
Projection | 80.00mm |
Standards | ISO 12164-1 |
Description
Taper Shank Tool Holder, Taper Size HSK50A, Projection 80.00mm, Coolant Fed Coolant Through, Nose Dia. 44.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN HMD905 Mag Drill Swivel Fab Kit Fractional 115V (0905109)
- PROSKIT Snap Blade Knife, Small Size (900-257)
- SUBURBAN Sine Plate, 6inL, 12inW, 2-5/8inH (SP-612-S2)
- INGERSOLL-RAND Air Hammer Kit, 5000BPM, 1-5/8 in. Stroke (115K)
- JACOBS Chuck 1/2Multicraft 3/8 (30598)
- ABBOTT WORKHOLDING Pie Jaw Set, Aluminum, 1/2" Screw Size, PK3 (TG12MDP1)
- TECHNIKS Hand Wrench, 11.38 in. L (04617)
- STM 40 Taper Tool Lock (335275)
- J.W. WINCO GN903-32-M8-45-ST Spindle Assembly (903-32-M8-45-ST)
- PARLEC Collet Chuck, 0.031-0.391, DA200, 0.75 In (EXT750)
- TECHNIKS Retention Knob, 2.25 in. L, 45 deg. (21003-45)
- Kelch Toolholder Accessories