Shop All Toolholder Accessories
Kelch
Reduction Sleeve, ISO 12164-1, 14mm, HSK 40
Mfr # 420.0005.320
Zoro # G9207055
product price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style ISO 12164-1
- For Use With Cutting Tools
- Taper Size HSK40A
- Size 14mm
- Length 3.74"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kelch
- MFR # 420.0005.320
- Zoro # G9207055
- Country of Origin Germany
- Category Toolholder Accessories
Dimensions
Taper Size | HSK40A |
Size | 14mm |
Length | 3.74" |
Shank Dia. | 14mm |
Shank Length | 75mm |
Overall Length | 3.7400 in |
Nose Dia. | 44.00mm |
Details
Item | Taper Shank Tool Holder |
Style | ISO 12164-1 |
For Use With | Cutting Tools |
Shank | HSK 40 |
Taper Type | Hollow |
For Shank Type | Straight with Lateral Driving Surface |
Coolant Fed | Coolant Through |
Material - Machining | High Speed Steel |
Standards | ISO 12164-1 |
Projection | 75.00mm |
Description
Taper Shank Tool Holder, Taper Size HSK40A, Projection 75.00mm, Coolant Fed Coolant Through, Nose Dia. 44.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDAIR Long John Air Gun, Steel Nozzle, 24" (75LJ024AS)
- MILTON Safety Blow Gun, 4" Extension (131)
- BON TOOL Bon 12-740 Channel Float, Mag 60" X 6" (12-740)
- SUPERCUT 141-inch x 0.25-inch x 0.025 x 4 TPI Carbon Tool Steel Blade (209129)
- GS TOOLING 38 Machine Tool Arbor Spacer For 112 Stub Arbors (534596)
- J.W. WINCO Gn187.4-40-60-C-Ni Serrated Locking Plate (187.4-40-60-C-NI)
- HAIMER Shrink Fit Machine, 2" dia., 570.00mm, 480V (PC102-I21-C10-US)
- J.W. WINCO GN807-M8-56-B Spindle Assembly Steel (807-M8-56-B)
- PARLEC Retention Knob, MAS-BT, M12X1.75, 45 Deg (3003TRK)
- GS TOOLING NMTB50 JT4 Jacobs Taper Adapter (534454)
- STM 50 Taper Simple Tool Setting Stand (335220)
- Kelch Toolholder Accessories