Shop All Toolholder Accessories
Kelch
Reduction Sleeve, ISO 12164-1, 12mm, HSK 80
Mfr # 420.0154.323
Zoro # G9208936
product price: $233.99
/ea
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style ISO 12164-1
- For Use With Cutting Tools
- Taper Size HSK80A
- Shank HSK 80
- Shank Length 100mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kelch
- MFR # 420.0154.323
- Zoro # G9208936
- Country of Origin Germany
- Category Toolholder Accessories
Dimensions
Taper Size | HSK80A |
Shank Length | 100mm |
Overall Length | 5.5100 in |
Length | 5.51" |
Shank Dia. | 12mm |
Size | 12mm |
Nose Dia. | 42.00mm |
Details
Item | Taper Shank Tool Holder |
Style | ISO 12164-1 |
For Use With | Cutting Tools |
Shank | HSK 80 |
Taper Type | Hollow |
Material - Machining | High Speed Steel |
Projection | 100.00mm |
Standards | ISO 12164-1 |
For Shank Type | Straight with Inclined Clamping Surface |
Coolant Fed | Coolant Through |
Description
Taper Shank Tool Holder, Taper Size HSK80A, Projection 100.00mm, Coolant Fed Coolant Through, Nose Dia. 42.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 12pc. Convertible Retaining Ring Pliers Set (J360B) (J360B)
- BETA Ring Wrench, 19x22mm (000930119)
- DEWALT 20V DC Drill, Chuck Size 1/2 in, (1) 4.0 A Battery Included (DCD991B/DCB204)
- YG-1 TOOL CO 4 Flute Reg LenBall Nose Tialn-Extreme Coated Carbide - Ugmf91008 (43558TE)
- J.W. WINCO GN951.1-M4-21-56-NI U-Bolt Stainless (951.1-M4-21-56-NI)
- KIPP Ball Chain With Key Ring L=160, Form:B Stainless Steel, Comp:Stainless Steel (K1125.115X160)
- PARLEC Collet Wrench, Pin Spanner, ER40 (40ERNW)
- GS TOOLING R8 JT3 Jacobs Taper Adapter (534464)
- ABBOTT WORKHOLDING Pie Jaw Set, Aluminum, 1/2" Screw Size, PK3 (TG10MDP)
- GARANT EASYFIX 3 Compartment Container for Perforated Boards (955785 73)
- STM PSC278 BT50 Coolant Through Retention Knob With M24x3 Drawbar Thread (366082)
- Kelch Toolholder Accessories