Shop All Toolholder Accessories
Kelch
Reduction Sleeve, ISO 12164-1, 12mm, HSK 63
Mfr # 420.0154.343
Zoro # G9208954
product price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style ISO 12164-1
- For Use With Cutting Tools
- Taper Size HSK63C
- Length 4.21"
- Shank Dia. 12mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kelch
- MFR # 420.0154.343
- Zoro # G9208954
- Country of Origin Germany
- Category Toolholder Accessories
Dimensions
Taper Size | HSK63C |
Length | 4.21" |
Shank Dia. | 12mm |
Overall Length | 4.2100 in |
Size | 12mm |
Shank Length | 75mm |
Nose Dia. | 42.00mm |
Details
Item | Taper Shank Tool Holder |
Style | ISO 12164-1 |
For Use With | Cutting Tools |
Shank | HSK 63 |
Coolant Fed | Coolant Through |
Material - Machining | High Speed Steel |
Taper Type | Hollow |
Standards | ISO 12164-1 |
For Shank Type | Straight with Inclined Clamping Surface |
Projection | 75.00mm |
Description
Taper Shank Tool Holder, Taper Size HSK63C, Projection 75.00mm, Coolant Fed Coolant Through, Nose Dia. 42.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KESON 35 ft Tape Measures, 1 3/16 in Blade (PG1835WIDEV)
- MASON INDUSTRIES Unhoused Simple Spring Mount - 2"L x 2"W x 2-3/4"H Black (IMF-X-76)
- SK PROFESSIONAL TOOLS 3/8" Drive Impact Socket Set, SAE, 8 pcs (33300)
- KRAFT TOOL Edger, 2 Radius, 1.5" R and 3/8"R, Pro-Form (CF606PF)
- J.W. WINCO Gn7231-Ni-40-L-Mt Multiple-Joint Hinge (7231-NI-40-L-MT)
- PARLEC Collet Wrench, Pin Spanner, ER40 (40ERNW)
- SCHUNK Hard Top Jaw Set, 2.09 in. H, PK3 (0138114)
- MASTER MAGNETICS Tool Holder, 13 in. Magnetic (07663)
- J.W. WINCO Wn71752-B1/4-24-1/4X28-St Clevis Fork (71752-B1/4-24-1/4X28-ST)
- SCHUNK Intermediate Sleeve, 1.26 in. OD, 16mm (0207945)
- TUNGALOY Tool Clamp Fixture, Rotary, 5.03in.H (4513063)
- Kelch Toolholder Accessories