Shop All Toolholder Accessories
Kelch
Reduction Sleeve, ISO 12164-1, 10mm, HSK 63
Mfr # 420.0153.343
Zoro # G9208823
product price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style ISO 12164-1
- For Use With Cutting Tools
- Taper Size HSK63C
- Length 3.81"
- Shank Dia. 10mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kelch
- MFR # 420.0153.343
- Zoro # G9208823
- Country of Origin Germany
- Category Toolholder Accessories
Dimensions
Taper Size | HSK63C |
Length | 3.81" |
Shank Dia. | 10mm |
Shank Length | 65mm |
Size | 10mm |
Overall Length | 3.8100 in |
Nose Dia. | 35.00mm |
Mount Taper Size | HSK63C |
Details
Item | Taper Shank Tool Holder |
Style | ISO 12164-1 |
For Use With | Cutting Tools |
Shank | HSK 63 |
Material - Machining | High Speed Steel |
Taper Type | Hollow |
Coolant Fed | Coolant Through |
Projection | 65.00mm |
Standards | ISO 12164-1 |
For Shank Type | Straight with Inclined Clamping Surface |
Material | High Speed Steel |
Description
Taper Shank Tool Holder, Taper Size HSK63C, Projection 65.00mm, Coolant Fed Coolant Through, Nose Dia. 35.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Chucking Reamer, 0.2490 In., 6 Flute, HSS (11V431)
- PROTO 3/8 in Drive, 15mm Torx(R) Metric Socket, 12 Points (J5215M)
- ECLIPSE TOOLS Bit, Slotted, Size 8, 10, 1, 15/16" L, (SL810X1-15/16)
- SUPERCUT 44.875-inch x 0.5-inch x 0.02 x 24 TPI Premium Bimetal Blade (512106)
- J.W. WINCO Crank Handle Nylon (MV-M-65-P4-ST)
- ABBOTT WORKHOLDING Pie Jaw Set, Aluminum, 3/8" Screw Size, PK3 (TG8MDP1)
- JACOBS Chuck 1/2Multicraft 3/8 (30598)
- J.W. WINCO Wn751-B1/4-12-1/4X28-B Fork Head Steel (751-B1/4-12-1/4X28-B-ST)
- HAIMER Shrink Fit Machine, 2" dia., 510.00mm, 480V (80.110.11.3)
- J.W. WINCO Gn33-80-1/2X13-100-B1-S Leveling Feet (33-80-1/2X13-100-B1-S)
- STM 50 Taper Simple Tool Setting Stand (335220)
- Kelch Toolholder Accessories