Shop All Toolholder Accessories
Kelch
Reduction Sleeve, ISO 12164-1, 10mm, HSK 50
Mfr # 420.0003.321
Zoro # G9206784
product price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style ISO 12164-1
- For Use With Cutting Tools
- Taper Size HSK50A
- Shank Length 65mm
- Overall Length 3.5400 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kelch
- MFR # 420.0003.321
- Zoro # G9206784
- Country of Origin Germany
- Category Toolholder Accessories
Dimensions
Taper Size | HSK50A |
Shank Length | 65mm |
Overall Length | 3.5400 in |
Length | 3.54" |
Shank Dia. | 10mm |
Size | 10mm |
Nose Dia. | 35.00mm |
Details
Item | Taper Shank Tool Holder |
Style | ISO 12164-1 |
For Use With | Cutting Tools |
Shank | HSK 50 |
Standards | ISO 12164-1 |
Coolant Fed | Coolant Through |
Material - Machining | High Speed Steel |
Taper Type | Hollow |
Projection | 65.00mm |
For Shank Type | Straight with Lateral Driving Surface |
Description
Taper Shank Tool Holder, Taper Size HSK50A, Projection 65.00mm, Coolant Fed Coolant Through, Nose Dia. 35.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Brushless 4-1/2"/5" Cut-Off/Angle LXT (XAG16Z)
- M.A. FORD Straight Shnk Drill Bit, Fractionl, 1/8in (30012500)
- MARSHALLTOWN Trowl Straight Edge (6265)
- RIDGID Drain Cleaning Cable, 7/8 In. x 15 ft. (C-10)
- HAIMER Shrink Fit Machine, 350.00mm (80.143.00)
- J.W. WINCO Gn7231-Ni-50-L-Mt Multiple-Joint Hinge (7231-NI-50-L-MT)
- ERICKSON Retention Knob, 18.80mm, 5/8"-11 (RK40CV)
- JACOBS CHUCK 1/4""ADAPT A DRIVE (30248)
- ABBOTT WORKHOLDING Pie Jaw Set, Aluminum, 3/8" Screw Size, PK3 (TG8MDP1)
- PARLEC Retention Knob, MAS-BT, M12X1.75, 60 Deg (3004TRK)
- GS TOOLING 38 Machine Tool Arbor Spacer For 1 Stub Arbors (534580)
- Kelch Toolholder Accessories