Shop All Toolholder Accessories
Kelch
Reduction Sleeve, ISO 12164-1, 10mm, HSK 40
Mfr # 420.0003.320
Zoro # G9206775
product price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style ISO 12164-1
- For Use With Cutting Tools
- Taper Size HSK40A
- Length 3.14"
- Size 10mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kelch
- MFR # 420.0003.320
- Zoro # G9206775
- Country of Origin Germany
- Category Toolholder Accessories
Dimensions
Taper Size | HSK40A |
Length | 3.14" |
Size | 10mm |
Shank Dia. | 10mm |
Shank Length | 60mm |
Overall Length | 3.1400 in |
Nose Dia. | 35.00mm |
Details
Item | Taper Shank Tool Holder |
Style | ISO 12164-1 |
For Use With | Cutting Tools |
Shank | HSK 40 |
Taper Type | Hollow |
Projection | 60.00mm |
Material - Machining | High Speed Steel |
For Shank Type | Straight with Lateral Driving Surface |
Standards | ISO 12164-1 |
Coolant Fed | Coolant Through |
Description
Taper Shank Tool Holder, Taper Size HSK40A, Projection 60.00mm, Coolant Fed Coolant Through, Nose Dia. 35.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL TOOLS Square Head Protractor, 0 to 180 deg, Stainless Steel, Silver (17)
- LENOX Band Saw Blade, 12 ft. L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal, Classic Series (87905CLB123660)
- KIPP Adjustable Handle, Size: 1 1/4-20X15, Entirely Stainless Steel, Electropolished (K0124.1A2X15)
- BESSEY Trigger Clamp, Plastic Handle and 3 5/8 in Throat Depth (EHKXL06)
- TECHNIKS Retention Knob, 2.25 in. L, 45 deg. (21003-45)
- LYNDEX-NIKKEN Retention Knob-Pull Stud, 1.693in L, 60deg (B30-6000)
- TECHNIKS Hand Wrench, 4.61 in. L (04622)
- J.W. WINCO GN708.1-M5-45-A-ST Spindle Assembly (708.1-M5-45-A-ST)
- STM PSC278 BT50 Coolant Through Retention Knob With M24x3 Drawbar Thread (366082)
- J.W. WINCO GN951.1-M4-21-56-ST U-Bolt Steel (951.1-M4-21-56-ST)
- J.W. WINCO Gn7231-Ni-40-R-Mt Multiple-Joint Hinge (7231-NI-40-R-MT)
- Kelch Toolholder Accessories