Shop All Toolholder Accessories
Kelch
Reduction Sleeve, DIN 69893-5, 16mm, HSK 63
Mfr # 420.0006.364
Zoro # G9207231
product price: $247.99
/ea
Free Shipping & Returns
$247.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style DIN 69893-5
- For Use With Cutting Tools
- Taper Size HSK63E
- Shank Dia. 16mm
- Shank Length 80mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kelch
- MFR # 420.0006.364
- Zoro # G9207231
- Country of Origin Germany
- Category Toolholder Accessories
Dimensions
Taper Size | HSK63E |
Shank Dia. | 16mm |
Shank Length | 80mm |
Size | 16mm |
Overall Length | 4.4000 in |
Length | 4.40" |
Nose Dia. | 48.00mm |
Details
Item | Taper Shank Tool Holder |
Style | DIN 69893-5 |
For Use With | Cutting Tools |
Shank | HSK 63 |
Standards | DIN 69893-5 |
Coolant Fed | Coolant Through |
For Shank Type | Straight with Lateral Driving Surface |
Taper Type | Hollow |
Material - Machining | High Speed Steel |
Projection | 80.00mm |
Description
Taper Shank Tool Holder, Taper Size HSK63E, Projection 80.00mm, Coolant Fed Coolant Through, Nose Dia. 48.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Tap Carded 10Mm-1Mm (8338)
- JPW INDUSTRIES Classic Series F-Clamp Kit (11116)
- MAKITA 9" Dust Extraction Cutting Guard (198509-5)
- PANDUIT Replacement for Panduit Egjt-1 (EGJT-1 PANDUIT)
- COLLIS WORKHOLDING B ADJ ADAP 1MT 5/8 16 4 in (68907)
- SCHUNK Soft Top Jaw Set, 3.94 in. H, PK3 (0164103)
- J.W. WINCO Mc-29-M8 Cylindrical Handle Plastic (6136050)
- TUNGALOY Tool Clamp Fixture, Rotary, 5.03in.H (4513063)
- TECHNIKS Retention Knob, 2.25 in. L, 0.91 in. dia. (21003-45C)
- J.W. WINCO GN903-32-M8-45-ST Spindle Assembly (903-32-M8-45-ST)
- GS TOOLING ER32 Axial Driven Tool For VDI40 Haas Lathes (381500)
- Kelch Toolholder Accessories