Shop All Toolholder Accessories
Kelch
Reduction Sleeve, DIN 69893-5, 14mm, HSK 63
Mfr # 420.0005.364
Zoro # G9207107
product price: $247.99
/ea
Free Shipping & Returns
$247.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style DIN 69893-5
- For Use With Cutting Tools
- Taper Size HSK63E
- Shank Length 80mm
- Overall Length 4.4000 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kelch
- MFR # 420.0005.364
- Zoro # G9207107
- Country of Origin Germany
- Category Toolholder Accessories
Dimensions
Taper Size | HSK63E |
Shank Length | 80mm |
Overall Length | 4.4000 in |
Size | 14mm |
Shank Dia. | 14mm |
Length | 4.40" |
Nose Dia. | 44.00mm |
Details
Item | Taper Shank Tool Holder |
Style | DIN 69893-5 |
For Use With | Cutting Tools |
Shank | HSK 63 |
Material - Machining | High Speed Steel |
Projection | 80.00mm |
Coolant Fed | Coolant Through |
For Shank Type | Straight with Lateral Driving Surface |
Taper Type | Hollow |
Standards | DIN 69893-5 |
Description
Taper Shank Tool Holder, Taper Size HSK63E, Projection 80.00mm, Coolant Fed Coolant Through, Nose Dia. 44.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDWARDS Pipe Notcher Die, 1-1/2" Size (AC1048)
- KIPP Seal And Shim Washer Hygienic Usit®, D=10, 1, Stainless 1.4404, Comp:70 Epdm 291 Comp:Black Ehedg (K1491.101)
- BES MANUFACTURING Carbide Bell Hanger Bit- 3/8"x 24" (BELLC3824)
- PERFORMANCE TOOL Digital Caliper 0-6" (150mm) (W80152)
- HAIMER Shrink Fit Machine, 2" dia., 16A (80.100.01NG.3)
- SCHUNK Intermediate Sleeve, 1.26 in. OD, 16mm (0207945)
- HAIMER Shrink Fit Machine, 2" dia., 570.00mm (80.100.11NG)
- H&R MANUFACTURING Chuck Jaw, Soft, 60 Deg, 14mm, PK3 (HR-108-2.5-OP)
- PARLEC Retention Knob, ANSI/ISO, 5/8-11, 45 Deg (40NTRK)
- PARLEC Retention Knob, MAS-BT, M12X1.75, 45 Deg (3003TRK)
- GS TOOLING R8 MT3 Morse Taper Adapter (534490)
- Kelch Toolholder Accessories