Shop All Toolholder Accessories
Kelch
Reduction Sleeve, 25mm, SK 40
Mfr # 420.0157.292
Zoro # G9209252
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style DIN 69871 AD/B
- For Use With Cutting Tools
- Taper Size SK40
- Shank Dia. 25mm
- Length 6.65"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kelch
- MFR # 420.0157.292
- Zoro # G9209252
- Country of Origin China
- Category Toolholder Accessories
Dimensions
Taper Size | SK40 |
Shank Dia. | 25mm |
Length | 6.65" |
Shank Length | 100mm |
Overall Length | 6.6500 in |
Size | 25mm |
Nose Dia. | 65.00mm |
Details
Item | Taper Shank Tool Holder |
Style | DIN 69871 AD/B |
For Use With | Cutting Tools |
Shank | SK 40 |
Projection | 100.00mm |
Coolant Fed | Coolant Through |
Standards | DIN 69871 AD/B |
For Shank Type | Straight with Inclined Clamping Surface |
Taper Type | Steep |
Material - Machining | High Speed Steel |
Description
Taper Shank Tool Holder, Taper Size SK40, Projection 100.00mm, Coolant Fed Coolant Through, Nose Dia. 65.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JET Taper Mount Drill Chuck 1/8 -5/8 X Jt-3 (561708)
- MILWAUKEE TOOL Battery and Super Charger, 18V, 2.1 lb (48-11-1861, 48-59-1815)
- REED POINTED BLADE RATCHET SHEAR 04277 (RSP2)
- MILWAUKEE TOOL SHOCKWAVE 6” Impact Square Recess #2 Power Bit (48-32-4805)
- J.W. WINCO GN708.1-M12-100-A-ST Spindle Assembly (708.1-M12-100-A-ST)
- KM SYSTEMS Torx Driver Bit, 25Ip - 25Mm (BT25IP)
- TECHNIKS Hand Wrench, 9.96 in. L (04616)
- SCHUNK Intermediate Sleeve, 23.82 in. L, 7/16 in. (0224407)
- HAIMER Shrink Fit Machine, 2" dia., 510.00mm, 480V (80.110.11.3)
- J.W. WINCO Gn33-80-1/2X13-100-B1-S Leveling Feet (33-80-1/2X13-100-B1-S)
- TECHNIKS Tool Holder Locking Device, 10.83 in. L (07872)
- Kelch Toolholder Accessories