Shop All Toolholder Accessories
Kelch
Reducer, ISO 26623-1, 80mm, PSK 80 X
Mfr # 707.0105.386
Zoro # G9222683
product price: $705.99
/ea
Free Shipping & Returns
$705.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style ISO 26623-1
- For Use With Cutting Tools
- Taper Size PSK80X
- Shank PSK 80 X
- Shank Dia. 80mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kelch
- MFR # 707.0105.386
- Zoro # G9222683
- Country of Origin Germany
- Category Toolholder Accessories
Dimensions
Taper Size | PSK80X |
Shank Dia. | 80mm |
Shank Length | 150mm |
Length | 7.79" |
Size | 80mm |
Overall Length | 7.7900 in |
Nose Dia. | 80.00mm |
Details
Item | Taper Shank Tool Holder |
Style | ISO 26623-1 |
For Use With | Cutting Tools |
Shank | PSK 80 X |
Material - Machining | High Speed Steel |
Taper Type | Polygonal |
Standards | ISO 26623-1 |
Projection | 150.00mm |
Description
Taper Shank Tool Holder, Taper Size PSK80X, Projection 150.00mm, Nose Dia. 80.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4240R)
- WESTWARD WESTWARD Tool Chest and Cabinet Combination, 17-Drawers, Powder Coated Black, 42" W x 19" D x 67" H (7CY12)
- PROTO Ratcheting Box Wrench, 9-1/4 in. (J1197-A)
- DEWALT Cordless Nailer Kit, 20.0V, T Handle (DCN660B / DCB203)
- GARANT EASYFIX 3/8 inch Ratchet Holder for Perforated Boards (955677 3/8)
- J.W. WINCO GN708.1-M10-77-A-ST Spindle Assembly (708.1-M10-77-A-ST)
- TECHNIKS Hex Nut, 1.08 in. dia. (41116)
- KIPP COUPLING SPIDER SPIELFREI GR.48, 98 Shore A, 525, POLYURETHANE, RED (K1896.4898)
- GARANT EASYFIX 3 Compartment Container for Perforated Boards (955785 73)
- WILTON TAK-GHW, Attachment for All W Lathe (ALL W MODELS)
- ABBOTT WORKHOLDING Pie Jaw Set, Aluminum, 3/8" Screw Size, PK3 (TG8MDP1)
- Kelch Toolholder Accessories