Shop All Toolholder Accessories
Kelch
Reducer, ISO 26623-1, 63mm, PSK 80 X
Mfr # 707.0004.386
Zoro # G9222613
product price: $573.99
/ea
Free Shipping & Returns
$573.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style ISO 26623-1
- For Use With Cutting Tools
- Taper Size PSK80X
- Length 5.03"
- Shank PSK 80 X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kelch
- MFR # 707.0004.386
- Zoro # G9222613
- Country of Origin Germany
- Category Toolholder Accessories
Dimensions
Taper Size | PSK80X |
Length | 5.03" |
Overall Length | 5.0300 in |
Size | 63mm |
Shank Dia. | 63mm |
Shank Length | 80mm |
Nose Dia. | 63.00mm |
Mount Taper Size | PSK80X |
Details
Item | Taper Shank Tool Holder |
Style | ISO 26623-1 |
For Use With | Cutting Tools |
Shank | PSK 80 X |
Taper Type | Polygonal |
Projection | 80.00mm |
Material - Machining | High Speed Steel |
Standards | ISO 26623-1 |
Material | High Speed Steel |
Description
Taper Shank Tool Holder, Taper Size PSK80X, Projection 80.00mm, Nose Dia. 63.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX 3/8" Drive Socket Impact Set, SAE, 12 pcs (3360)
- ROTHENBERGER Hole Saw, 6 5/8 in dia Saw (126168)
- KIPP Adjustable Handle, Modern Design, Sz. 2, M08X20, Die Cast Zinc Black Satin, Comp: Steel (K0122.2081X20)
- CAPRI TOOLS 1/2" Drive Impact Socket Set, 15 pcs (CP55400S)
- J.W. WINCO Gn187.4-40-60-C-Ni Serrated Locking Plate (187.4-40-60-C-NI)
- WILTON TAK-GHW, Attachment for All W Lathe (ALL W MODELS)
- J.W. WINCO GN708.1-M4-43-B-ST Spindle Assembly (708.1-M4-43-B-ST)
- J.W. WINCO Wn751-B1/4-12-1/4X28-B Fork Head Steel (751-B1/4-12-1/4X28-B-ST)
- J.W. WINCO GN951.1-M4-21-56-ST U-Bolt Steel (951.1-M4-21-56-ST)
- GS TOOLING R8 JT6 Jacobs Taper Adapter (534466)
- J.W. WINCO GN903-21-M10-34-ST Spindle Assembly (903-21-M10-34-ST)
- Kelch Toolholder Accessories