Shop All Toolholder Accessories
Kelch
Reducer, ISO 26623-1, 63mm, PSK 80
Mfr # 707.0204.385
Zoro # G9222726
product price: $881.99
/ea
Free Shipping & Returns
$881.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style ISO 26623-1
- For Use With Cutting Tools
- Taper Size PSK80
- Overall Length 5.4300 in
- Length 5.43"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kelch
- MFR # 707.0204.385
- Zoro # G9222726
- Country of Origin Germany
- Category Toolholder Accessories
Dimensions
Taper Size | PSK80 |
Overall Length | 5.4300 in |
Length | 5.43" |
Shank Dia. | 63mm |
Size | 63mm |
Shank Length | 90mm |
Nose Dia. | 63.00mm |
Details
Item | Taper Shank Tool Holder |
Style | ISO 26623-1 |
For Use With | Cutting Tools |
Shank | PSK 80 |
Material - Machining | High Speed Steel |
Projection | 90.00mm |
Taper Type | Polygonal |
Standards | ISO 26623-1 |
Description
Taper Shank Tool Holder, Taper Size PSK80, Projection 90.00mm, Nose Dia. 63.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERA TOOLS Wera Tools 05020013001 Joker Metric Ratcheting Combination Wrench Set - 11 Piece (5020013001)
- CRESCENT NICHOLSON 10" Flat Double Cut Smooth File - Carded (03732NN)
- EXXO No.4 Jack Bench Hand Plane (5360)
- M.A. FORD 1/2 82 Hss 3Fl Spi. C (92050002)
- J.W. WINCO GN807-M4-23-B-NI Spindle Assembly (807-M4-23-B-NI)
- J.W. WINCO Gp-47-M6-10 Wing Screw Plastic (6310003)
- PARLEC Ret Knob, ANSI/ISO, 5/8-11, 45 Deg, w/Hole (40TRK)
- JACOBS Chuck 1/2Multicraft 3/8 (30598)
- PARLEC Collet Chuck, 0.020-0.393, ER16, 0.75 In (ER16-750-550)
- GS TOOLING GSC275X45 CAT50 Coolant Through Retention Knob 1"-8 Drawbar Thread (366096)
- ERICKSON Retention Knob, 18.80mm, 5/8"-11 (RK40CV)
- Kelch Toolholder Accessories