Shop All Toolholder Accessories
Kelch
Reducer, ISO 26623-1, 50mm, PSK 80
Mfr # 707.0003.385
Zoro # G9222561
product price: $519.99
/ea
Free Shipping & Returns
$519.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style ISO 26623-1
- For Use With Cutting Tools
- Taper Size PSK80
- Length 5.03"
- Shank Dia. 50mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kelch
- MFR # 707.0003.385
- Zoro # G9222561
- Country of Origin Germany
- Category Toolholder Accessories
Dimensions
Taper Size | PSK80 |
Length | 5.03" |
Shank Dia. | 50mm |
Size | 50mm |
Overall Length | 5.0300 in |
Shank Length | 80mm |
Nose Dia. | 50.00mm |
Details
Item | Taper Shank Tool Holder |
Style | ISO 26623-1 |
For Use With | Cutting Tools |
Shank | PSK 80 |
Standards | ISO 26623-1 |
Material - Machining | High Speed Steel |
Taper Type | Polygonal |
Projection | 80.00mm |
Description
Taper Shank Tool Holder, Taper Size PSK80, Projection 80.00mm, Nose Dia. 50.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Socket 1/2" Drive 6 Point Standard Socke (4046)
- GEARWRENCH 3/8" Drive 6 Point Deep SAE Socket 1/4" (80363)
- GEDORE Impact Universal Joint, 3/4" (KB 3295)
- AMERICAN FORGE & FOUNDRY 2-3/4" Drive, 2-3/4" 6 Points (18523)
- GS TOOLING 38 Machine Tool Arbor Spacer For 1 Stub Arbors (534580)
- STM PS446X60 BT50 Retention Knob With M24x3 Drawbar Thread (366086)
- PARLEC Collet Wrench, Pin Spanner, ER32 (32ERNW)
- HAIMER Shrink Fit Machine, 2" dia., 570.00mm, 480V (PC102-I21-C10-US)
- SCHUNK Hard Top Jaw Set, 2.28 in. H, PK3 (0138117)
- ABBOTT WORKHOLDING Pie Jaw Set, Aluminum, 3/8" Screw Size, PK3 (TG8MDP1)
- TECHNIKS Hand Wrench, 9.96 in. L (04616)
- Kelch Toolholder Accessories