Shop All Toolholder Accessories
Kelch
Reducer, ISO 26623-1, 50mm, PSK 63
Mfr # 707.0103.384
Zoro # G9222665
product price: $495.99
/ea
Free Shipping & Returns
$495.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style ISO 26623-1
- For Use With Cutting Tools
- Taper Size PSK63
- Shank Dia. 50mm
- Overall Length 5.8200 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kelch
- MFR # 707.0103.384
- Zoro # G9222665
- Country of Origin Germany
- Category Toolholder Accessories
Dimensions
Taper Size | PSK63 |
Shank Dia. | 50mm |
Overall Length | 5.8200 in |
Size | 50mm |
Length | 5.82" |
Shank Length | 110mm |
Nose Dia. | 50.00mm |
Details
Item | Taper Shank Tool Holder |
Style | ISO 26623-1 |
For Use With | Cutting Tools |
Shank | PSK 63 |
Standards | ISO 26623-1 |
Projection | 110.00mm |
Taper Type | Polygonal |
Material - Machining | High Speed Steel |
Description
Taper Shank Tool Holder, Taper Size PSK63, Projection 110.00mm, Nose Dia. 50.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Half Round Convex Sled Runner, 20" x 3/4 (BL227PF)
- VERSADRIVE HMT TCT HoleCutter 2-1/4 x 20mm (101030-0200)
- DRILL AMERICA 10-24 HSS Machine and Fraction Hand Bottoming Tap (DWT54331)
- ZORO SELECT Vibration Isolator, 75 Lb Max, M8 x 1.25 (2NPA7)
- J.W. WINCO Wn751-B1/4-12-1/4X28-B Fork Head Steel (751-B1/4-12-1/4X28-B-ST)
- GS TOOLING ER32 Radial Driven Tool For BMT65 Doosan Lathes (381519)
- J.W. WINCO Wn71752-B1/4-24-1/4X28-St Clevis Fork (71752-B1/4-24-1/4X28-ST)
- GS TOOLING HSK63A Coolant Tube (536600)
- SCHUNK Intermediate Sleeve, 1.77 in. L, 4mm (0207911)
- GS TOOLING 38 Machine Tool Arbor Spacer For 1 Stub Arbors (534580)
- J.W. WINCO GN903-21-M8-58-ST Spindle Assembly (903-21-M8-58-ST)
- Kelch Toolholder Accessories