Shop All Toolholder Accessories
Kelch
Reducer, ISO 26623-1, 40mm, PSK 80
Mfr # 707.0002.385
Zoro # G9222491
product price: $519.99
/ea
Free Shipping & Returns
$519.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style ISO 26623-1
- For Use With Cutting Tools
- Taper Size PSK80
- Size 40mm
- Shank PSK 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kelch
- MFR # 707.0002.385
- Zoro # G9222491
- Country of Origin Germany
- Category Toolholder Accessories
Dimensions
Taper Size | PSK80 |
Size | 40mm |
Shank Length | 70mm |
Shank Dia. | 40mm |
Overall Length | 4.6400 in |
Length | 4.64" |
Nose Dia. | 40.00mm |
Details
Item | Taper Shank Tool Holder |
Style | ISO 26623-1 |
For Use With | Cutting Tools |
Shank | PSK 80 |
Material - Machining | High Speed Steel |
Taper Type | Polygonal |
Projection | 70.00mm |
Standards | ISO 26623-1 |
Description
Taper Shank Tool Holder, Taper Size PSK80, Projection 70.00mm, Nose Dia. 40.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Go/No Go Plug Gage Assy, M12.0-1.75 6H (302130530)
- KRAFT TOOL Power Troweler Blade, FloatShoe, 10x14 in (SK102)
- VAUGHAN Claw Hammer, Ripping Hammer, Steel (FS999)
- MAYHEW PRO Cold Chisel, 1/4 in. x 5 in., Steel, BO (10200)
- TAPMATIC Back Jaw, 0.152 sq. in. to 0.442 sq. in. (50716)
- J.W. WINCO GN807-M6-29-B Spindle Assembly Steel (807-M6-29-B)
- PARLEC Retention Knob, MAS-BT, M12X1.75, 45 Deg (3003TRK)
- J.W. WINCO GN802-M10-84 Spindle Assembly Steel (802-M10-84)
- PARLEC Collet Chuck, 0.031-0.562, DA100, 1 In (EXT100)
- J.W. WINCO Gp-47-M6-10 Wing Screw Plastic (6310003)
- J.W. WINCO GN903-21-M10-34-ST Spindle Assembly (903-21-M10-34-ST)
- Kelch Toolholder Accessories