Shop All Toolholder Accessories
Kelch
Reducer, ISO 26623-1, 40mm, PSK 63
Mfr # 707.0002.384
Zoro # G9222482
product price: $485.99
/ea
Free Shipping & Returns
$485.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style ISO 26623-1
- For Use With Cutting Tools
- Taper Size PSK63
- Shank Length 80mm
- Size 40mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kelch
- MFR # 707.0002.384
- Zoro # G9222482
- Country of Origin Germany
- Category Toolholder Accessories
Dimensions
Taper Size | PSK63 |
Shank Length | 80mm |
Size | 40mm |
Length | 4.64" |
Shank Dia. | 40mm |
Overall Length | 4.6400 in |
Nose Dia. | 40.00mm |
Details
Item | Taper Shank Tool Holder |
Style | ISO 26623-1 |
For Use With | Cutting Tools |
Shank | PSK 63 |
Material - Machining | High Speed Steel |
Standards | ISO 26623-1 |
Taper Type | Polygonal |
Projection | 80.00mm |
Description
Taper Shank Tool Holder, Taper Size PSK63, Projection 80.00mm, Nose Dia. 40.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Combination Wrench, 7mm, Includes: Not Applicable (7 7)
- PROTO WR COMB 2-1/16 12PT (PO1266)
- MORSE Blade, 44-7/8 in.Lx1/2 in.W, Bimetal, PK100 (ZWEP441216MCB)
- VEGA Slotted 8-10 Insert Bit x 1 (125F10A)
- GARANT EASYFIX Tool Clip with 15 mm Diameter for Perforated Boards (955655 15)
- TUNGALOY Tool Clamp Fixture, Rotary, 5.03in.H (4513063)
- J.W. WINCO Gn7231-Ni-50-R-Mt Multiple-Joint Hinge (7231-NI-50-R-MT)
- J.W. WINCO GN802-M8-48 Spindle Assembly Steel (802-M8-48)
- J.W. WINCO Wn717.10-0.312-1/2X13-A-St Spring Plunger (717.10-0.312-1/2X13-A-ST)
- J.W. WINCO Gn7231-Ni-60-L-Mt Multiple-Joint Hinge (7231-NI-60-L-MT)
- TECHNIKS Hand Wrench, 11.38 in. L (04617)
- Kelch Toolholder Accessories