Shop All Toolholder Accessories
Kelch
Reducer, ISO 26623-1, 32mm, PSK 80
Mfr # 707.0001.385
Zoro # G9222455
Free Shipping & Returns
$519.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style ISO 26623-1
- For Use With Cutting Tools
- Taper Size PSK80
- Length 4.25"
- Shank Dia. 32mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kelch
- MFR # 707.0001.385
- Zoro # G9222455
- Country of Origin Germany
- Category Toolholder Accessories
Dimensions
Taper Size | PSK80 |
Length | 4.25" |
Shank Dia. | 32mm |
Overall Length | 4.2500 in |
Size | 32mm |
Shank Length | 60mm |
Nose Dia. | 32.00mm |
Details
Item | Taper Shank Tool Holder |
Style | ISO 26623-1 |
For Use With | Cutting Tools |
Shank | PSK 80 |
Standards | ISO 26623-1 |
Taper Type | Polygonal |
Material - Machining | High Speed Steel |
Projection | 60.00mm |
Description
Taper Shank Tool Holder, Taper Size PSK80, Projection 60.00mm, Nose Dia. 32.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS 1/2" Dr, 5/8" Size, SAE Hex Bit Socket, 6 Pts (35204-TH)
- STEELMAN 3/8'' Drive Pre-Set 31 ft-lb Yellow Handled Drain Plug Servicing Torque Wrench (95338)
- PROTO 3/4" Drive, 1-3/4 in Groove Diameter SAE Socket (JRR07528)
- HHIP Push & Pull Clamp With 90 Degree Handle & 500 lbs Holding Capacity (3900-0389)
- J.W. WINCO GN903-32-M8-45-ST Spindle Assembly (903-32-M8-45-ST)
- LYNDEX-NIKKEN Retention Knob-Pull Stud, 2.013in L, Mori (C40-1500-MORI)
- HUOT Tool Safety Cover, 14x5x14 In, Clear (14001)
- PARLEC Collet Chuck, 0.031-0.391, DA200, 0.75 In (EXT750)
- PARLEC Retention Knob, ANSI/ISO, 5/8-11, 45 Deg (40NTRK)
- PARLEC Tap, Numertab, 770 Series, CAT50 Shank (C50-77TA4C)
- TECHNIKS Hand Wrench, 4.61 in. L (04622)
- Kelch Toolholder Accessories