Shop All Toolholder Accessories
Kelch
Reducer, ISO 26623-1, 32mm, PSK 50
Mfr # 707.0001.383
Zoro # G9222437
Free Shipping & Returns
$475.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style ISO 26623-1
- For Use With Cutting Tools
- Taper Size PSK50
- Shank PSK 50
- Overall Length 3.5400 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kelch
- MFR # 707.0001.383
- Zoro # G9222437
- Country of Origin Germany
- Category Toolholder Accessories
Dimensions
Taper Size | PSK50 |
Overall Length | 3.5400 in |
Shank Dia. | 32mm |
Length | 3.54" |
Size | 32mm |
Shank Length | 60mm |
Nose Dia. | 32.00mm |
Details
Item | Taper Shank Tool Holder |
Style | ISO 26623-1 |
For Use With | Cutting Tools |
Shank | PSK 50 |
Projection | 60.00mm |
Standards | ISO 26623-1 |
Taper Type | Polygonal |
Material - Machining | High Speed Steel |
Description
Taper Shank Tool Holder, Taper Size PSK50, Projection 60.00mm, Nose Dia. 32.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Metric Plain Hex Key, 4 mm Tip Size, 6 in Long, 3 in Short (J46514-TT)
- BESSEY Trigger Clamp, Plastic Handle and 2 3/8 in Throat Depth (EHKM12)
- LISLE Socket Holder, Magnetic, 1/4" D, F/26 (40130)
- MARSHALLTOWN Trowel, Corner, Inside (23D)
- STM 50 Taper Simple Tool Setting Stand (335220)
- GS TOOLING NMTB40 MT4 Morse Taper Adapter (534476)
- GS TOOLING R8 MT3 Morse Taper Adapter (534490)
- COLLIS WORKHOLDING B ADJ ADAP 1MT 5/8 16 4 in (68907)
- HAIMER Shrink Fit Machine, 350.00mm (80.143.00)
- TECHNIKS Retention Knob, 2.25 in. L, 0.91 in. dia. (21003-45C)
- ERICKSON Retention Knob, 18.80mm, 5/8"-11 (RK40CV)
- Kelch Toolholder Accessories