Shop All Toolholder Accessories
Kelch
Reducer, ISO 26623-1, 32mm, PSK 40
Mfr # 707.0101.382
Zoro # G9222647
Free Shipping & Returns
$445.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style ISO 26623-1
- For Use With Cutting Tools
- Taper Size PSK40
- Overall Length 3.7000 in
- Shank PSK 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kelch
- MFR # 707.0101.382
- Zoro # G9222647
- Country of Origin Germany
- Category Toolholder Accessories
Dimensions
Taper Size | PSK40 |
Overall Length | 3.7000 in |
Size | 32mm |
Shank Length | 70mm |
Length | 3.70" |
Shank Dia. | 32mm |
Nose Dia. | 32.00mm |
Details
Item | Taper Shank Tool Holder |
Style | ISO 26623-1 |
For Use With | Cutting Tools |
Shank | PSK 40 |
Standards | ISO 26623-1 |
Taper Type | Polygonal |
Projection | 70.00mm |
Material - Machining | High Speed Steel |
Description
Taper Shank Tool Holder, Taper Size PSK40, Projection 70.00mm, Nose Dia. 32.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/4 in, 3/8 in, 1/2 in Drive Metric, SAE, 54 pcs (J47354)
- MAKITA 1/4" Collet (763625-8)
- MARSHALLTOWN TROWEL FINISHING 16X4"" (18344)
- EUROBOOR Portable Pneumatic Drilling Machine, AIR (AIR.55)
- J.W. WINCO GN708.1-M8-68-A-ST Spindle Assembly (708.1-M8-68-A-ST)
- HAIMER Shrink Fit Machine, 2" dia., 510.00mm, 480V (80.110.11.3)
- GARANT EASYFIX Tool Clip with 10 mm Diameter for Perforated Boards (955655 10)
- TECHNIKS Retention Knob, 2.30 in. L, 1.44 in. dia. (21005-C)
- J.W. WINCO Gn187.4-40-60-E-St Serrated Locking Plate (187.4-40-60-E-ST)
- J.W. WINCO GN903-21-M10-34-ST Spindle Assembly (903-21-M10-34-ST)
- J.W. WINCO GN802-M10-84 Spindle Assembly Steel (802-M10-84)
- Kelch Toolholder Accessories