Shop All Toolholder Accessories
Kelch
Reducer, ISO 12164-1, 50mm, HSK 80
Mfr # 707.0003.323
Zoro # G9222525
Free Shipping & Returns
$953.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style ISO 12164-1
- For Use With Cutting Tools
- Taper Size HSK80A
- Length 4.72"
- Shank Length 80mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kelch
- MFR # 707.0003.323
- Zoro # G9222525
- Country of Origin Germany
- Category Toolholder Accessories
Dimensions
Taper Size | HSK80A |
Length | 4.72" |
Shank Length | 80mm |
Shank Dia. | 50mm |
Size | 50mm |
Overall Length | 4.7200 in |
Nose Dia. | 50.00mm |
Details
Item | Taper Shank Tool Holder |
Style | ISO 12164-1 |
For Use With | Cutting Tools |
Shank | HSK 80 |
Taper Type | Hollow |
Material - Machining | High Speed Steel |
Projection | 80.00mm |
Standards | ISO 12164-1 |
Description
Taper Shank Tool Holder, Taper Size HSK80A, Projection 80.00mm, Nose Dia. 50.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEBRA SKIMMERS Z17 Coalescer Hammerhead, 22 In L (FZ17.H1)
- KIPP Adjustable Handle, Size: 2 M08X60 Zinc, Silver Metallic, Comp: Steel (K0116.2083X60)
- YG-1 TOOL CO Super Hss(T15) Throw-Away Drill Insert Hardslick Coated (S09115)
- KIPP Adjustable Handle, Size: 2 M06X60, Zinc Black Satin, Comp: Stainless Steel (K0123.2061X60)
- PARLEC Collet Chuck, 0.031-0.391, DA200, 0.75 In (EXT750)
- MILTON INDUSTRIES 3-Way 1/4" Male Body "A, M & T (S-746)
- J.W. WINCO Gn437-A4-50-50-A-Gs Adj Friction Hinge (437-A4-50-50-A-GS)
- GS TOOLING 516 Drive Key Set For 34 Shell Mill Holders (534166)
- JACOBS CHUCK 1/4""ADAPT A DRIVE (30248)
- HAIMER Shrink Fit Machine, 2" dia., 510.00mm, 16A (80.100.01)
- J.W. WINCO Gn7231-Ni-60-R-Mt Multiple-Joint Hinge (7231-NI-60-R-MT)
- Kelch Toolholder Accessories