Shop All Toolholder Accessories
Kelch
Reducer, ISO 12164-1, 40mm, HSK 63
Mfr # 707.0003.322
Zoro # G9222516
product price: $794.99
/ea
Free Shipping & Returns
$794.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style ISO 12164-1
- For Use With Cutting Tools
- Taper Size HSK63A
- Shank Length 80mm
- Shank HSK 63
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kelch
- MFR # 707.0003.322
- Zoro # G9222516
- Country of Origin Germany
- Category Toolholder Accessories
Dimensions
Taper Size | HSK63A |
Shank Length | 80mm |
Shank Dia. | 40mm |
Length | 4.40" |
Overall Length | 4.4000 in |
Size | 40mm |
Nose Dia. | 40.00mm |
Mount Taper Size | HSK63A |
Details
Item | Taper Shank Tool Holder |
Style | ISO 12164-1 |
For Use With | Cutting Tools |
Shank | HSK 63 |
Standards | ISO 12164-1 |
Taper Type | Hollow |
Projection | 80.00mm |
Material - Machining | High Speed Steel |
Material | High Speed Steel |
Description
Taper Shank Tool Holder, Taper Size HSK63A, Projection 80.00mm, Nose Dia. 40.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN V-Series(TM) 1/2" Drive SAE Deep 6-Point (CMMT17395V)
- HYDE Putty Knife, Stiff, 3", SS (01440)
- RIDGID Spiral Saw Tooth Cutter, 3 In., Steel (T-408)
- WIDIA Spiral Flute Tap Semi-Bottoming, 3 Flutes (GT025004)
- JACOBS CHUCK 1/4""ADAPT A DRIVE (30248)
- GS TOOLING GSC275X45 CAT50 Coolant Through Retention Knob 1"-8 Drawbar Thread (366096)
- TUNGALOY Tool Clamp Fixture, Rotary, 5.03in.H (4513063)
- J.W. WINCO GN903-32-M8-45-ST Spindle Assembly (903-32-M8-45-ST)
- ANVIL Anvil International 8700120705 2 in. Black Tee (231431)
- J.W. WINCO Gn852-4000-T2S Latch Toggle Clamp (852-4000-T2S)
- PARLEC Collet Chuck, 0.031-0.250, DA300, 0.5 In (EXT500)
- Kelch Toolholder Accessories