Shop All Toolholder Accessories
Kelch
Reducer, ISO 12164-1, 40mm, HSK 63
Mfr # 707.0002.343
Zoro # G9222464
product price: $812.99
/ea
Free Shipping & Returns
$812.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style ISO 12164-1
- For Use With Cutting Tools
- Taper Size HSK63C
- Overall Length 3.6200 in
- Size 40mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kelch
- MFR # 707.0002.343
- Zoro # G9222464
- Country of Origin Germany
- Category Toolholder Accessories
Dimensions
Taper Size | HSK63C |
Overall Length | 3.6200 in |
Size | 40mm |
Shank Dia. | 40mm |
Shank Length | 60mm |
Length | 3.62" |
Nose Dia. | 40.00mm |
Details
Item | Taper Shank Tool Holder |
Style | ISO 12164-1 |
For Use With | Cutting Tools |
Shank | HSK 63 |
Taper Type | Hollow |
Projection | 60.00mm |
Material - Machining | High Speed Steel |
Standards | ISO 12164-1 |
Description
Taper Shank Tool Holder, Taper Size HSK63C, Projection 60.00mm, Nose Dia. 40.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Screwdriver, Cordless, 12V DC, 1100 RPM (DCF601B)
- AIRLOC Leveling Mount, 4500 Lb Cap, 2 3/16 In (1.31202.56)
- GREY PNEUMATIC 1" Drive Standard Length Impact Set, 16 pcs (9016)
- SPECIALTY DIAMOND 5 Inch 200 Grit 3mm Resin Diamond Polishing Pad (E5200)
- GS TOOLING R8 JT3 Jacobs Taper Adapter (534464)
- H&R MANUFACTURING Chuck Jaw, Soft, 60 Deg, 14mm, PK3 (HR-108-2.5-OP)
- J.W. WINCO GN807-M6-29-B Spindle Assembly Steel (807-M6-29-B)
- ANVIL Anvil International 8700120705 2 in. Black Tee (231431)
- SCHUNK Soft Top Jaw Set, 2.56 in. H, PK3 (0164113)
- TUNGALOY Tool Clamp Fixture, Rotary, 5.03in.H (4513063)
- J.W. WINCO Gn33-80-1/2X13-100-B1-S Leveling Feet (33-80-1/2X13-100-B1-S)
- Kelch Toolholder Accessories