Shop All Hydraulic Chucks
Kelch
Hydraulic Chuck, ISO 12164-1,702.0008.324
Mfr # 702.0008.324
Zoro # G9221861
Free Shipping & Returns
$788.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series HSK100
- Style ISO 12164-1
- Taper 100
- For Use With Cutting Tools
- Bore Dia. 20mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kelch
- MFR # 702.0008.324
- Zoro # G9221861
- Country of Origin Germany
- Category Hydraulic Chucks
Dimensions
Bore Dia. | 20mm |
Programming Length | 105mm |
Mounting Length | 46.00mm |
Tool Side Dia. | 20mm |
Overall Tool Side Dia. | 42mm |
Nose Dia. | 42.00mm |
Overall Length | 155.00mm |
Tool Depth | 51.00mm |
Hole Dia. | 20.00mm |
Taper Size | HSK100 |
Details
Item | Hydraulic Chuck |
Series | HSK100 |
Style | ISO 12164-1 |
Taper | 100 |
For Use With | Cutting Tools |
ANSI Number | 702.0008.324 |
Coupling | HSK100 |
Projection | 105.00mm |
Shank Type - Machining | Taper |
Standards | DIN 69882-7, ISO 12164-1 |
Coolant Fed | Coolant Through |
Description
Hydraulic Chuck, Shank Type - Machining Taper, Hole Dia. 20.00mm, HSK100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC Aftermarket Switch 16A-125V Replaces Bosch 1617200048 fits Rotary Hammers (SW99)
- MIDWEST RAKE Helix Mixer, 1 gal. (47431)
- SATA Metric Combination Ratcheting Wrench Tra (ST09908)
- PROSKIT Adjustable Torque Screwdriver (SD-T635-0112)
- WALTER Hydraulic Tool Holders & Chucks, AK182.CAT50.081.32 (AK182.CAT50.081.32)
- ERICKSON Shrink Fit Tool Holder, U3 (CV40HC20M400)
- ERICKSON Shrink Fit Tool Holder, U3, CAT50 (CV40HCT025350)
- ERICKSON HYDR CHUCK EXTENSION D0, 5 INCH (SS075HCT050590)
- ERICKSON Hydraulic Chuck Sleeve (75HC0562)
- ERICKSON HYDRAULIC EXPANSION CHUCK BT50 12 BTB (BT50BHC12100M)
- ERICKSON Shrink Fit Tool Holder, U3, CAT50 (CV40HC06M350)
- Kelch Milling & Drilling Toolholders