Shop All Hydraulic Chucks
Kelch
Hydraulic Chuck, ISO 12164-1,702.0008.322
Mfr # 702.0008.322
Zoro # G9221852
product price: $560.99
/ea
Free Shipping & Returns
$560.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series HSK63
- Style ISO 12164-1
- For Use With Cutting Tools
- Taper 63
- Bore Dia. 20mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kelch
- MFR # 702.0008.322
- Zoro # G9221852
- Country of Origin Germany
- Category Hydraulic Chucks
Dimensions
Bore Dia. | 20mm |
Programming Length | 90mm |
Nose Dia. | 42.00mm |
Overall Tool Side Dia. | 42mm |
Mounting Length | 46.00mm |
Tool Side Dia. | 20mm |
Hole Dia. | 20.00mm |
Taper Size | HSK63 |
Tool Depth | 49.00mm |
Overall Length | 122.00mm |
Details
Item | Hydraulic Chuck |
Series | HSK63 |
Style | ISO 12164-1 |
For Use With | Cutting Tools |
Taper | 63 |
ANSI Number | 702.0008.322 |
Coupling | HSK63 |
Standards | DIN 69882-7, ISO 12164-1 |
Shank Type - Machining | Taper |
Coolant Fed | Coolant Through |
Projection | 90.00mm |
Description
Hydraulic Chuck, Shank Type - Machining Taper, Hole Dia. 20.00mm, HSK63
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Bit Socket set PH, SL, HEX 200mm Z-series 9 pieces 1/4 Sq. Drive (RS20XXZ/9)
- EVOLUTION 1-3/8" Diameter X 1" Depth Annular HSS Cutter, Pilot Pin Included (CC137)
- APEX TOOL GROUP Bit 1/4 Hex Drv Power No 022 (320-000X)
- OSG Spiral Flute Tap, Bottoming, 3 (2985801)
- ERICKSON Shrink Fit Tool Holder, U3, CAT50 (CV40HCT025350)
- ERICKSON HC REDUCER 1/2" OD TO 1/8" ID (50HC0125)
- ERICKSON Hydraulic Chuck Sleeve (75HC100M)
- ERICKSON Shrink Fit Tool Holder, U3, CAT50 (CV40HC06M350)
- ERICKSON Shrink Fit Tool Holder, U3, CAT40 (CV40HCSL062669)
- ERICKSON Hydraulic Chuck Sleeve (12HC0750)
- ERICKSON Shrink Fit Tool Holder, U3, CV40 (HSK63AHC08150M)
- Kelch Milling & Drilling Toolholders