Shop All Hydraulic Chucks
Kelch
Hydraulic Chuck, ISO 12164-1,702.0007.322
Mfr # 702.0007.322
Zoro # G9221755
product price: $603.99
/ea
Free Shipping & Returns
$603.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style ISO 12164-1
- Series HSK63
- For Use With Cutting Tools
- Taper 63
- Bore Dia. 18mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kelch
- MFR # 702.0007.322
- Zoro # G9221755
- Country of Origin Germany
- Category Hydraulic Chucks
Dimensions
Bore Dia. | 18mm |
Programming Length | 90mm |
Nose Dia. | 40.00mm |
Tool Side Dia. | 18mm |
Overall Tool Side Dia. | 40mm |
Mounting Length | 46.00mm |
Overall Length | 122.00mm |
Tool Depth | 49.00mm |
Hole Dia. | 18.00mm |
Taper Size | HSK63 |
Details
Item | Hydraulic Chuck |
Style | ISO 12164-1 |
Series | HSK63 |
For Use With | Cutting Tools |
Taper | 63 |
Coupling | HSK63 |
ANSI Number | 702.0007.322 |
Shank Type - Machining | Taper |
Projection | 90.00mm |
Coolant Fed | Coolant Through |
Standards | DIN 69882-7, ISO 12164-1 |
Description
Hydraulic Chuck, Shank Type - Machining Taper, Hole Dia. 18.00mm, HSK63
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Urrea Heavy Duty Torx Power Bit, , 1/4 Hexagon, T20 Drive, 6" Long (16620X)
- BETA C41H Tool Cart, Gray, Sheet Metal, 21 in W x 13 in D x 36 in H (C41H-G)
- VERMONT GAGE Pin Gage, Plus, 0.292 In, Black (911129200)
- CMT Router Bit, HWM, 1/4 in (811.064.11)
- ERICKSON Hydraulic Chuck Sleeve (12HC0750)
- YG-1 TOOL CO Hydraulic Chuck (Short & Rigid) (WK020SNR)
- ERICKSON Hydraulic Chuck Sleeve (75HC080M)
- ERICKSON Shrink Fit Tool Holder, U3, CAT50 (CV40HC06M350)
- ERICKSON HYDR CHUCK EXTENSION D0, 5 INCH (SS075HCT050590)
- ERICKSON Shrink Fit Tool Holder, U3, CAT40 (CV40HCSL062669)
- ERICKSON Shrink Fit Tool Holder, U3, CAT50 (CV40HCT025350)
- Kelch Hydraulic Chucks