Shop All Hydraulic Chucks
Kelch
Hydraulic Chuck, ISO 12164-1,702.0004.324
Mfr # 702.0004.324
Zoro # G9221441
product price: $788.99
/ea
Free Shipping & Returns
$788.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style ISO 12164-1
- Series HSK100
- Taper 100
- For Use With Cutting Tools
- Bore Dia. 12mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kelch
- MFR # 702.0004.324
- Zoro # G9221441
- Country of Origin Germany
- Category Hydraulic Chucks
Dimensions
Bore Dia. | 12mm |
Programming Length | 95mm |
Tool Side Dia. | 12mm |
Overall Tool Side Dia. | 32mm |
Nose Dia. | 32.00mm |
Mounting Length | 40.00mm |
Tool Depth | 46.00mm |
Hole Dia. | 12.00mm |
Overall Length | 145.00mm |
Taper Size | HSK100 |
Details
Item | Hydraulic Chuck |
Style | ISO 12164-1 |
Series | HSK100 |
Taper | 100 |
For Use With | Cutting Tools |
ANSI Number | 702.0004.324 |
Coupling | HSK100 |
Standards | DIN 69882-7, ISO 12164-1 |
Projection | 95.00mm |
Shank Type - Machining | Taper |
Coolant Fed | Coolant Through |
Description
Hydraulic Chuck, Shank Type - Machining Taper, Hole Dia. 12.00mm, HSK100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 1" F x 1-1/2" M Reducing Sleeve Adapter (4009RA)
- WRIGHT TOOL Phillips Screwdriver Large Ergonomic Han (9105)
- MOODY TOOL Fixed ESD-Safe Long Star Driver, T-1 (51-2500)
- SPEEDAIRE Air Ratchet Wrench, 1/2 In Drive (21AA67)
- ERICKSON Shrink Fit Tool Holder, U3, CAT50 (CV40HC06M350)
- ERICKSON Hydraulic Chuck Sleeve (75HC0562)
- ERICKSON Shrink Fit Tool Holder, U3 (CV40HC20M400)
- ERICKSON Hydraulic Chuck Sleeve (75HC080M)
- ERICKSON BT30HYDRAULIC CHUCK D08 (BT30HC08075M)
- YG-1 TOOL CO Hydraulic Chuck (Short & Rigid) (WK020SNR)
- ERICKSON Hydraulic Chuck Sleeve (12HC0750)
- Kelch Hydraulic Chucks